NEDERMAN
Nederman kit: arm original 3m+muursteun+n24+st/st
ERIKS Artikelnr: 23337636
Catalogusartikelnr 1: 10230040
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "nederman kit: arm original 3m+muursteun+n24+st/st",
"item_id": "gr0000000898185",
"material_number": "23337636",
"price": "2365",
"item_brand": "nederman",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"fume & vapour extraction systems",
"item_category4": "pr_ec001274_0004_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nederman kit: arm original 3m+muursteun+n24+st/st",
"item_id": "gr0000000898185",
"material_number": "23337636",
"price": "2365",
"item_brand": "nederman",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"fume & vapour extraction systems",
"item_category4": "pr_ec001274_0004_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
NEDERMAN
Nederman kit: arm original 2m+muursteun+n16+st/st
ERIKS Artikelnr: 23961465
Catalogusartikelnr 1: 10230030
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "nederman kit: arm original 2m+muursteun+n16+st/st",
"item_id": "gr0000000901937",
"material_number": "23961465",
"price": "1863",
"item_brand": "nederman",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"fume & vapour extraction systems",
"item_category4": "pr_ec001274_0004_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nederman kit: arm original 2m+muursteun+n16+st/st",
"item_id": "gr0000000901937",
"material_number": "23961465",
"price": "1863",
"item_brand": "nederman",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"fume & vapour extraction systems",
"item_category4": "pr_ec001274_0004_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
NEDERMAN
Original afzuigarm lengte 2m
ERIKS Artikelnr: 23337747
Catalogusartikelnr 1: 10554235
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "original arm length 2m",
"item_id": "gr0000000897498",
"material_number": "23337747",
"price": "855",
"item_brand": "nederman",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"fume & vapour extraction systems",
"item_category4": "pr_ec001274_0004_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "original arm length 2m",
"item_id": "gr0000000897498",
"material_number": "23337747",
"price": "855",
"item_brand": "nederman",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"fume & vapour extraction systems",
"item_category4": "pr_ec001274_0004_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
NEDERMAN
Original afzuigarm lengte 3m
ERIKS Artikelnr: 23337748
Catalogusartikelnr 1: 10554335
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "original arm length 3m",
"item_id": "gr0000000898817",
"material_number": "23337748",
"price": "1029",
"item_brand": "nederman",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"fume & vapour extraction systems",
"item_category4": "pr_ec001274_0004_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "original arm length 3m",
"item_id": "gr0000000898817",
"material_number": "23337748",
"price": "1029",
"item_brand": "nederman",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"fume & vapour extraction systems",
"item_category4": "pr_ec001274_0004_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
NEDERMAN
Original afzuigarm lengte 4m horizontale versie
ERIKS Artikelnr: 23337750
Catalogusartikelnr 1: 10554535
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "original arm length 4m horizontal version",
"item_id": "gr0000000897676",
"material_number": "23337750",
"price": "1167",
"item_brand": "nederman",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"fume & vapour extraction systems",
"item_category4": "pr_ec001274_0004_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "original arm length 4m horizontal version",
"item_id": "gr0000000897676",
"material_number": "23337750",
"price": "1167",
"item_brand": "nederman",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"fume & vapour extraction systems",
"item_category4": "pr_ec001274_0004_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
NEDERMAN
Original afzuigarm lengte 4m verticale versie
ERIKS Artikelnr: 23337749
Catalogusartikelnr 1: 10554435
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "original arm length 4m vertical version",
"item_id": "gr0000000899908",
"material_number": "23337749",
"price": "1167",
"item_brand": "nederman",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"fume & vapour extraction systems",
"item_category4": "pr_ec001274_0004_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "original arm length 4m vertical version",
"item_id": "gr0000000899908",
"material_number": "23337749",
"price": "1167",
"item_brand": "nederman",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"fume & vapour extraction systems",
"item_category4": "pr_ec001274_0004_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}