|
THURMETALL
Hoogteversteller 240mm blauw hamerslag
ERIKS Artikelnr: 23925277
Catalogusartikelnr 1: UW2030
Catalogusartikelnr. 2: UW2030
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "height adjustment, 240mm, blue, hammer finish",
"item_id": "gr0000000874181",
"material_number": "23925277",
"price": "450.55",
"item_brand": "thurmetall",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"workbenches and work tables",
"item_category4": "pr3932979344247232",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "height adjustment, 240mm, blue, hammer finish",
"item_id": "gr0000000874181",
"material_number": "23925277",
"price": "450.55",
"item_brand": "thurmetall",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"workbenches and work tables",
"item_category4": "pr3932979344247232",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
THURMETALL
Lift met hoogteverstelling 270mm blauw hamerslag
ERIKS Artikelnr: 12969556
Catalogusartikelnr 1: 3094.4429
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lift with height adjustment, 270mm, blue, hammer finish",
"item_id": "gr1222759311946163",
"material_number": "12969556",
"price": "742.38",
"item_brand": "thurmetall",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"workbenches and work tables",
"item_category4": "pr3932979344247232",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lift with height adjustment, 270mm, blue, hammer finish",
"item_id": "gr1222759311946163",
"material_number": "12969556",
"price": "742.38",
"item_brand": "thurmetall",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"workbenches and work tables",
"item_category4": "pr3932979344247232",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
THURMETALL
Bankschroef 115mm blauw hamerslag
ERIKS Artikelnr: 12969360
Catalogusartikelnr 1: 3094.4427
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "workbench vice, 115mm, blue, hammer finish",
"item_id": "gr1222759311945189",
"material_number": "12969360",
"price": "346.69",
"item_brand": "thurmetall",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"workbenches and work tables",
"item_category4": "pr3932979344247232",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "workbench vice, 115mm, blue, hammer finish",
"item_id": "gr1222759311945189",
"material_number": "12969360",
"price": "346.69",
"item_brand": "thurmetall",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"workbenches and work tables",
"item_category4": "pr3932979344247232",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|