|
PIKT-O-NORM
Stootband Hoekbescherming type H+ Geel/Zwart L=1m
ERIKS Artikelnr: 23682266
Catalogusartikelnr 1: 375C
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "bumper strip edge protection type h+ yellow/black l=1m",
"item_id": "g1579278046780823",
"material_number": "23682266",
"price": "48.49",
"item_brand": "pikt-o-norm",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"collision protection and safety",
"item_category4": "pr1579278053301342",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bumper strip edge protection type h+ yellow/black l=1m",
"item_id": "g1579278046780823",
"material_number": "23682266",
"price": "48.49",
"item_brand": "pikt-o-norm",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"collision protection and safety",
"item_category4": "pr1579278053301342",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PIKT-O-NORM
Stootband type H+ Geel/Zwart zelfklevend L=1m
ERIKS Artikelnr: 12368735
Catalogusartikelnr 1: 375H
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "bumper type h+ yellow/black self-adhesive l=1m",
"item_id": "g1579278046780665",
"material_number": "12368735",
"price": "86.35",
"item_brand": "pikt-o-norm",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"collision protection and safety",
"item_category4": "pr1579278053301342",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bumper type h+ yellow/black self-adhesive l=1m",
"item_id": "g1579278046780665",
"material_number": "12368735",
"price": "86.35",
"item_brand": "pikt-o-norm",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"collision protection and safety",
"item_category4": "pr1579278053301342",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|