|
FETRA
Handtrekwagen 6403 V - met platform - Laadvlak 1.200 x 800 mm
ERIKS Artikelnr: 23479769
Catalogusartikelnr 1: 6403V
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hand truck 6403v - with platform",
"item_id": "gr0000000881458",
"material_number": "23479769",
"price": "916.56",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0061",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand truck 6403v - with platform",
"item_id": "gr0000000881458",
"material_number": "23479769",
"price": "916.56",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0061",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FETRA
Handtrekwagen 6453 V - met houten wanden - Laadvlak 1.200 x 800 mm
ERIKS Artikelnr: 23479776
Catalogusartikelnr 1: 6453V
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hand truck 6453v - with boards",
"item_id": "gr0000000882738",
"material_number": "23479776",
"price": "1435.26",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0061",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand truck 6453v - with boards",
"item_id": "gr0000000882738",
"material_number": "23479776",
"price": "1435.26",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0061",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FETRA
Handtrekwagen 6405V - met platform - Laadvlak 1.600 x 900 mm
ERIKS Artikelnr: 23479772
Catalogusartikelnr 1: 6405V
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hand truck 6405v - with platform",
"item_id": "gr0000000893934",
"material_number": "23479772",
"price": "1231.2",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0061",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand truck 6405v - with platform",
"item_id": "gr0000000893934",
"material_number": "23479772",
"price": "1231.2",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0061",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FETRA
Handtrekwagen 6456 V - met houten wanden - Laadvlak 2.000 x 1.000 mm
ERIKS Artikelnr: 23479781
Catalogusartikelnr 1: 6456V
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hand truck 6456v - with boards",
"item_id": "gr0000000883373",
"material_number": "23479781",
"price": "2009.82",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0061",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand truck 6456v - with boards",
"item_id": "gr0000000883373",
"material_number": "23479781",
"price": "2009.82",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0061",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FETRA
Handtrekwagen 6453 L - Laadvlak 1.200 x 800 mm
ERIKS Artikelnr: 23479777
Catalogusartikelnr 1: 6453L
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hand truck 6453l - with boards",
"item_id": "gr0000000873695",
"material_number": "23479777",
"price": "1454.64",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0061",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand truck 6453l - with boards",
"item_id": "gr0000000873695",
"material_number": "23479777",
"price": "1454.64",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0061",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
FETRA
Handtrekwagen 6405 L - Laadvlak 1.600 x 900 mm
ERIKS Artikelnr: 23479773
Catalogusartikelnr 1: 6405L
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hand truck 6404l - with platform",
"item_id": "gr0000000880545",
"material_number": "23479773",
"price": "1163.94",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0061",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand truck 6404l - with platform",
"item_id": "gr0000000880545",
"material_number": "23479773",
"price": "1163.94",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0061",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|