FETRA
Platenroller 4156 - 250 kg, met klemplaten
ERIKS Artikelnr: 23480258
Catalogusartikelnr 1: 4156
Catalogusartikelnr. 2: 8503352364
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "dolly for sheet material 4156 - 250 kg, with clamping jaws",
"item_id": "gr0000000889072",
"material_number": "23480258",
"price": "141.45",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0037",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dolly for sheet material 4156 - 250 kg, with clamping jaws",
"item_id": "gr0000000889072",
"material_number": "23480258",
"price": "141.45",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0037",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FETRA
Platenroller 4155 - 250 kg, met klemplaten
ERIKS Artikelnr: 23480257
Catalogusartikelnr 1: 4155
Catalogusartikelnr. 2: 8503352363
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "dolly for sheet material 4155 - 250 kg, with clamping jaws",
"item_id": "gr0000000895373",
"material_number": "23480257",
"price": "141.45",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0037",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dolly for sheet material 4155 - 250 kg, with clamping jaws",
"item_id": "gr0000000895373",
"material_number": "23480257",
"price": "141.45",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0037",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FETRA
Platenroller 4176 - in U-vorm, met steun- en duwbeugel - in U-vorm met duwbeugel
ERIKS Artikelnr: 23480262
Catalogusartikelnr 1: 4176
Catalogusartikelnr. 2: 8503353381
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "dolly for sheet material 4176 - 500 kg, in u-form, with support and push bar",
"item_id": "gr0000000891749",
"material_number": "23480262",
"price": "146.47",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0037",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dolly for sheet material 4176 - 500 kg, in u-form, with support and push bar",
"item_id": "gr0000000891749",
"material_number": "23480262",
"price": "146.47",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0037",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FETRA
Platenroller 4165 - 500 kg, in U-vorm
ERIKS Artikelnr: 23480259
Catalogusartikelnr 1: 4165
Catalogusartikelnr. 2: 8503353378
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "dolly for sheet material 4165 - 500 kg, in u-form",
"item_id": "gr0000000874940",
"material_number": "23480259",
"price": "122.39",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0037",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dolly for sheet material 4165 - 500 kg, in u-form",
"item_id": "gr0000000874940",
"material_number": "23480259",
"price": "122.39",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0037",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
FETRA
Platenroller 4175 - in U-vorm, met steun- en duwbeugel - in U-vorm met duwbeugel
ERIKS Artikelnr: 23480261
Catalogusartikelnr 1: 4175
Catalogusartikelnr. 2: 8503353380
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "dolly for sheet material 4175 - 500 kg, in u-form, with support and push bar",
"item_id": "gr0000000889588",
"material_number": "23480261",
"price": "146.47",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0037",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dolly for sheet material 4175 - 500 kg, in u-form, with support and push bar",
"item_id": "gr0000000889588",
"material_number": "23480261",
"price": "146.47",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0037",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}