BLICKLE
Bokwiel BK-G 80G
ERIKS Artikelnr: 12534426
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "fixed castor bk-g 80g",
"item_id": "gr0000001112372",
"material_number": "12534426",
"price": "27.28",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0037",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixed castor bk-g 80g",
"item_id": "gr0000001112372",
"material_number": "12534426",
"price": "27.28",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0037",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
BLICKLE
Bokwiel BH-G 100G-1
ERIKS Artikelnr: 12443424
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "fixed castor bh-g 100g-1",
"item_id": "gr0000001027432",
"material_number": "12443424",
"price": "42.27",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0037",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixed castor bh-g 100g-1",
"item_id": "gr0000001027432",
"material_number": "12443424",
"price": "42.27",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0037",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
BLICKLE
Bokwiel BK-G 125K-1
ERIKS Artikelnr: 12443387
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "fixed castor bk-g 125k-1",
"item_id": "gr0000001027398",
"material_number": "12443387",
"price": "58.42",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0037",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixed castor bk-g 125k-1",
"item_id": "gr0000001027398",
"material_number": "12443387",
"price": "58.42",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0037",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
BLICKLE
Bokwiel BH-G 150K
ERIKS Artikelnr: 12443421
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "fixed castor bh-g 150k",
"item_id": "gr0000001027429",
"material_number": "12443421",
"price": "88.69",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0037",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixed castor bh-g 150k",
"item_id": "gr0000001027429",
"material_number": "12443421",
"price": "88.69",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0037",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
BLICKLE
Bokwiel BH-G 200K
ERIKS Artikelnr: 12443419
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "fixed castor bh-g 200k",
"item_id": "gr0000001027428",
"material_number": "12443419",
"price": "106.91",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0037",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixed castor bh-g 200k",
"item_id": "gr0000001027428",
"material_number": "12443419",
"price": "106.91",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0037",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
BLICKLE
Bokwiel BH-G 250K
ERIKS Artikelnr: 12534040
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "fixed castor bh-g 250k",
"item_id": "gr0000001103554",
"material_number": "12534040",
"price": "181.87",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0037",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixed castor bh-g 250k",
"item_id": "gr0000001103554",
"material_number": "12534040",
"price": "181.87",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0037",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}