|
BLICKLE
Bokwiel BK-PATH 100K-3-FK
ERIKS Artikelnr: 12534444
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "fixed castor bk-path 100k-3-fk",
"item_id": "gr0000001104185",
"material_number": "12534444",
"price": "35.56",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0058",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixed castor bk-path 100k-3-fk",
"item_id": "gr0000001104185",
"material_number": "12534444",
"price": "35.56",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0058",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BLICKLE
Bokwiel BH-PATH 200G
ERIKS Artikelnr: 12534082
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "fixed castor bh-path 200g",
"item_id": "gr0000001117683",
"material_number": "12534082",
"price": "79.85",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0058",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixed castor bh-path 200g",
"item_id": "gr0000001117683",
"material_number": "12534082",
"price": "79.85",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0058",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|