|
Afvalzak 16 l transparant 45x52cm rol van 50 stuk
ERIKS Artikelnr: 11599486
Catalogusartikelnr 1: 3010.9011
|
Prijs (Per rol):
Verpakking per 40 rol
|
{"addToCartPD":{
"item_name": "bin bags, 16l, transparent, 45x52cm, roll of 50",
"item_id": "gr0000000471843",
"material_number": "11599486",
"price": "1.25",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_hg36sp_0056_mvb",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bin bags, 16l, transparent, 45x52cm, roll of 50",
"item_id": "gr0000000471843",
"material_number": "11599486",
"price": "1.25",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_hg36sp_0056_mvb",
"item_variant": "ro",
"index": "1",
"quantity": ""
}
}
|
|
Afvalzak 30 l grijs 50x60cm standaard
ERIKS Artikelnr: 11599488
Catalogusartikelnr 1: 3010.9013
|
Prijs (Per rol):
Verpakking per 40 rol
|
{"addToCartPD":{
"item_name": "bin bags, 30l, grey, 50x60cm, standard",
"item_id": "gr0000000539980",
"material_number": "11599488",
"price": "1.47",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_hg36sp_0056_mvb",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bin bags, 30l, grey, 50x60cm, standard",
"item_id": "gr0000000539980",
"material_number": "11599488",
"price": "1.47",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_hg36sp_0056_mvb",
"item_variant": "ro",
"index": "2",
"quantity": ""
}
}
|
|
Afvalzak 60 l transparant 63x74cm standaard
ERIKS Artikelnr: 11599490
Catalogusartikelnr 1: 3010.9015
|
Prijs (Per rol):
Verpakking per 40 rol
|
{"addToCartPD":{
"item_name": "bin bags, 60l, transparent, 63x74cm, standard",
"item_id": "gr0000000499156",
"material_number": "11599490",
"price": "2.5",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_hg36sp_0056_mvb",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bin bags, 60l, transparent, 63x74cm, standard",
"item_id": "gr0000000499156",
"material_number": "11599490",
"price": "2.5",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_hg36sp_0056_mvb",
"item_variant": "ro",
"index": "3",
"quantity": ""
}
}
|