|
BOMA
Vuilnisbak 90l polaris delux met wielen, - zonder deksel
ERIKS Artikelnr: 23343603
|
Prijs (Per stuk):
Verpakking per 2 stuk
|
{"addToCartPD":{
"item_name": "vuilnisbak 90l polaris delux met wielen, zonder deksel",
"item_id": "gr0000001075477",
"material_number": "23343603",
"price": "339.12",
"item_brand": "boma",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0161_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vuilnisbak 90l polaris delux met wielen, zonder deksel",
"item_id": "gr0000001075477",
"material_number": "23343603",
"price": "339.12",
"item_brand": "boma",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0161_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Vuilnisbak 90l polaris delux met deur, - deksel en pedaal
ERIKS Artikelnr: 23343602
Catalogusartikelnr 1: 753370
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vuilnisbak 90l polaris delux met deur, deksel en pedaal",
"item_id": "gr0000001078916",
"material_number": "23343602",
"price": "345.58",
"item_brand": "boma",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0161_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vuilnisbak 90l polaris delux met deur, deksel en pedaal",
"item_id": "gr0000001078916",
"material_number": "23343602",
"price": "345.58",
"item_brand": "boma",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0161_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|