|
HDPE zak 500 x 550mm zwart T15 50 stuks/rol
ERIKS Artikelnr: 12668323
|
Prijs (Per rol):
Verpakking per 20 rol
|
{"addToCartPD":{
"item_name": "hdpe bag 500 x 550mm black t15",
"item_id": "gr0000001342301",
"material_number": "12668323",
"price": "1.55",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0173_jlr",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hdpe bag 500 x 550mm black t15",
"item_id": "gr0000001342301",
"material_number": "12668323",
"price": "1.55",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0173_jlr",
"item_variant": "ro",
"index": "1",
"quantity": ""
}
}
|
|
Transparante zak LDPE 180 x 320 mm - 25 micron
ERIKS Artikelnr: 12492109
|
Prijs (Per per doos):
Verpakking per 2 per doos
|
{"addToCartPD":{
"item_name": "transparant bag ldpe 180 x 320 mm - 25 microns",
"item_id": "gr0000001074180",
"material_number": "12492109",
"price": "135.06",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0173_jlr",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "transparant bag ldpe 180 x 320 mm - 25 microns",
"item_id": "gr0000001074180",
"material_number": "12492109",
"price": "135.06",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0173_jlr",
"item_variant": "bx",
"index": "2",
"quantity": ""
}
}
|
|
Tork afvalzak 20ltr 10x100st 58x30x22cm b2
ERIKS Artikelnr: 23724555
Catalogusartikelnr 1: 204020
|
Prijs (Per per doos):
|
{"addToCartPD":{
"item_name": "tork afvalzak 20ltr 10x100st 58x30x22cm b2",
"item_id": "gr0000000856616",
"material_number": "23724555",
"price": "116.81",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0173_jlr",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tork afvalzak 20ltr 10x100st 58x30x22cm b2",
"item_id": "gr0000000856616",
"material_number": "23724555",
"price": "116.81",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0173_jlr",
"item_variant": "bx",
"index": "3",
"quantity": ""
}
}
|
|
Tork afvalzak compact-box 50st 45x39cm
ERIKS Artikelnr: 23724729
Catalogusartikelnr 1: 9868
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "afvalzak compact-box 40x50st 45x39cm",
"item_id": "gr0000000863698",
"material_number": "23724729",
"price": "0",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0173_jlr",
"item_variant": "bx",
"index": "4",
"quantity": ""
}
}
|
|
Tork afvalzak 50l10x25st 90x35x26cm b1ti
ERIKS Artikelnr: 23724556
Catalogusartikelnr 1: 204060
|
Prijs (Per per doos):
|
{"addToCartPD":{
"item_name": "tork afvalzak 50l10x25st 90x35x26cm b1ti",
"item_id": "gr0000000864175",
"material_number": "23724556",
"price": "101.94",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0173_jlr",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tork afvalzak 50l10x25st 90x35x26cm b1ti",
"item_id": "gr0000000864175",
"material_number": "23724556",
"price": "101.94",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0173_jlr",
"item_variant": "bx",
"index": "5",
"quantity": ""
}
}
|
|
Ldpe zak 710 x 1150 mm - 150 µ
ERIKS Artikelnr: 23817442
|
Prijs (Per stuk):
Verpakking per 2.500 stuk
|
{"addToCartPD":{
"item_name": "ldpe zak 710x1150mm 150micron",
"item_id": "gr0000000873506",
"material_number": "23817442",
"price": "1.45",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0173_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ldpe zak 710x1150mm 150micron",
"item_id": "gr0000000873506",
"material_number": "23817442",
"price": "1.45",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0173_jlr",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
Lpde zak 710 x 1250 mm x 50 µ transparant
ERIKS Artikelnr: 23621168
|
Prijs (Per stuk):
Verpakking per 150 stuk
|
{"addToCartPD":{
"item_name": "lpde zak 710x1250x50u transparant",
"item_id": "gr0000000877122",
"material_number": "23621168",
"price": "0.57",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0173_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lpde zak 710x1250x50u transparant",
"item_id": "gr0000000877122",
"material_number": "23621168",
"price": "0.57",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0173_jlr",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
Ld zak 45x50 30my transparant op rol 50st
ERIKS Artikelnr: 23343270
Catalogusartikelnr 1: 625368
|
Prijs (Per rol):
Verpakking per 20 rol
|
{"addToCartPD":{
"item_name": "ld zk 45x50 30my tran.rol 50st",
"item_id": "gr0000000959893",
"material_number": "23343270",
"price": "6.19",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0173_jlr",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ld zk 45x50 30my tran.rol 50st",
"item_id": "gr0000000959893",
"material_number": "23343270",
"price": "6.19",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0173_jlr",
"item_variant": "ro",
"index": "8",
"quantity": ""
}
}
|
|
Vuilniszak LDPE 650+(2x280)x1350 100 mu
ERIKS Artikelnr: 12178618
|
Log in om prijzen te zien
Verpakking per 2.000 stuk
|
{"itemTrackPD":{
"item_name": "garbage bin ldpe 650+(2x280)x1350 100 mu grey",
"item_id": "gr0000001332169",
"material_number": "12178618",
"price": "0",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0173_jlr",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
Zak LDPE 95x130cm - 70µ grijs 1 doos = 120 stuks
ERIKS Artikelnr: 12755488
|
Prijs (Per per doos):
Verpakking per 30 per doos
|
{"addToCartPD":{
"item_name": "bag ldpe 95x130cm - 70µ grey 1 bag = 120 pieces",
"item_id": "gr0000001392522",
"material_number": "12755488",
"price": "123.96",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0173_jlr",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bag ldpe 95x130cm - 70µ grey 1 bag = 120 pieces",
"item_id": "gr0000001392522",
"material_number": "12755488",
"price": "123.96",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0173_jlr",
"item_variant": "bx",
"index": "10",
"quantity": ""
}
}
|