|
Sokkel H 100 mm onderrijdbaar v. B1555mm
ERIKS Artikelnr: 11823837
Catalogusartikelnr 1: 3010.8503
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sokkel h 100 mmonderrijdbaar v. b 1555mm",
"item_id": "gr0000000890491",
"material_number": "11823837",
"price": "636.95",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"safety cabinets",
"item_category4": "pr_rc0036_0344_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sokkel h 100 mmonderrijdbaar v. b 1555mm",
"item_id": "gr0000000890491",
"material_number": "11823837",
"price": "636.95",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"safety cabinets",
"item_category4": "pr_rc0036_0344_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Sokkel H 100 mm onderrijdbaar v. B1105mm
ERIKS Artikelnr: 11823836
Catalogusartikelnr 1: 3010.8502
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sokkel h 100 mmonderrijdbaar v. b 1105mm",
"item_id": "gr0000000896724",
"material_number": "11823836",
"price": "636.95",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"safety cabinets",
"item_category4": "pr_rc0036_0344_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sokkel h 100 mmonderrijdbaar v. b 1105mm",
"item_id": "gr0000000896724",
"material_number": "11823836",
"price": "636.95",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"safety cabinets",
"item_category4": "pr_rc0036_0344_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|