|
BAHCO
GEREEDSCHAPSWAGEN 1472K8 ORANJE-FULL6
ERIKS Artikelnr: 13516548
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "roller cabinet 1472k8 orange-full6",
"item_id": "g1579278053342659",
"material_number": "13516548",
"price": "1000.23",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071749044",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "roller cabinet 1472k8 orange-full6",
"item_id": "g1579278053342659",
"material_number": "13516548",
"price": "1000.23",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071749044",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
RESERVESLOT + 2 SLEUTELS 1472K-04XXX
ERIKS Artikelnr: 14373994
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "spare lock + 2 keys 1472k-04xxx",
"item_id": "g1579278053342384",
"material_number": "14373994",
"price": "0",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071749044",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
GEREEDSCHAPSWAGEN 1472K77L ORANJE
ERIKS Artikelnr: 14238983
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "trolley 7l orange 1472k7",
"item_id": "g1579278053349221",
"material_number": "14238983",
"price": "833.21",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071749044",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "trolley 7l orange 1472k7",
"item_id": "g1579278053349221",
"material_number": "14238983",
"price": "833.21",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071749044",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BAHCO
GEREEDSCHAPSWAGEN 1472K7-FULL4
ERIKS Artikelnr: 14259384
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "tool trolley 1472k7black-full4 190-delig",
"item_id": "g1579278053347221",
"material_number": "14259384",
"price": "0",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071749044",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BAHCO
GEREEDSCHAPSWAGEN 1472K7-RED 1472K7RED
ERIKS Artikelnr: 13413376
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "gereedschapswagen 7 laden rood 1472k7red",
"item_id": "g1579278047127003",
"material_number": "13413376",
"price": "833.21",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071749044",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gereedschapswagen 7 laden rood 1472k7red",
"item_id": "g1579278047127003",
"material_number": "13413376",
"price": "833.21",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071749044",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
BAHCO
GEREEDSCHAPSWAGEN 1472K5 5L ORANJE
ERIKS Artikelnr: 13555921
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "gereedschapswagen 5l oranje",
"item_id": "g1579278047113968",
"material_number": "13555921",
"price": "728.31",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071749044",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gereedschapswagen 5l oranje",
"item_id": "g1579278047113968",
"material_number": "13555921",
"price": "728.31",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071749044",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
BAHCO
GEREEDSCHAPSWAGEN 1472K7BLACK
ERIKS Artikelnr: 13685954
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "trolley 7l black 1472k7black",
"item_id": "g1579278047130371",
"material_number": "13685954",
"price": "833.21",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071749044",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "trolley 7l black 1472k7black",
"item_id": "g1579278047130371",
"material_number": "13685954",
"price": "833.21",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071749044",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|