|
BAHCO
RESERVESLOT 1475K-04C+ 2 SLEUTELS .
ERIKS Artikelnr: 14438270
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "spare lock + 2 keys 1475k-04c.... .",
"item_id": "g1579278066769684",
"material_number": "14438270",
"price": "0",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071749246",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Gereedschapswagen 1475KXL7SS RVS 7-laden
ERIKS Artikelnr: 13402479
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "roller cabinet 1475kxl7ss stainless 7-drawers",
"item_id": "g1579278066611470",
"material_number": "13402479",
"price": "0",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071749246",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
GEREEDSCHAPSWAGEN 1475K8 CLASS.ORANJE 8L
ERIKS Artikelnr: 14235964
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "trolley classic orange 8l 1475k8",
"item_id": "g1579278053347663",
"material_number": "14235964",
"price": "1081.3",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071749246",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "trolley classic orange 8l 1475k8",
"item_id": "g1579278053347663",
"material_number": "14235964",
"price": "1081.3",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071749246",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|