|
BAHCO
HANGTAS 3875-HB10 1KG
ERIKS Artikelnr: 14341421
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tool hangbag 1kg 3875-hb10",
"item_id": "g1579278053345515",
"material_number": "14341421",
"price": "12.57",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071882235",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tool hangbag 1kg 3875-hb10",
"item_id": "g1579278053345515",
"material_number": "14341421",
"price": "12.57",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071882235",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
HIJSZAK 3875-HB100 VOOR 100L
ERIKS Artikelnr: 13511609
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hijszak voor 100l",
"item_id": "g1579278047126110",
"material_number": "13511609",
"price": "125.11",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071882235",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hijszak voor 100l",
"item_id": "g1579278047126110",
"material_number": "13511609",
"price": "125.11",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071882235",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
HANGTAS 3875-HB30 30 LTR KLEIN
ERIKS Artikelnr: 12334936
Catalogusartikelnr 1: 3875-HB30
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "bahco 3875-hb30 hangtas klein",
"item_id": "g1579278047130708",
"material_number": "12334936",
"price": "59.58",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071882235",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bahco 3875-hb30 hangtas klein",
"item_id": "g1579278047130708",
"material_number": "12334936",
"price": "59.58",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071882235",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BAHCO
HANGTAS 3875-HB60 60 LTR GROOT
ERIKS Artikelnr: 12334937
Catalogusartikelnr 1: 3875-HB60
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "bahco 3875-hb60 hangtas groot",
"item_id": "g1579278047130599",
"material_number": "12334937",
"price": "74.5",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071882235",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bahco 3875-hb60 hangtas groot",
"item_id": "g1579278047130599",
"material_number": "12334937",
"price": "74.5",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071882235",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|