|
LISTA
Schuiflade 200kg-54x27E-FH75mm-blauw - Standaard uitvoering
ERIKS Artikelnr: 12679905
Catalogusartikelnr 1: 72.081.010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "drawer 200kg-54x27e-fh75mm-blue standard",
"item_id": "gr0000001291001",
"material_number": "12679905",
"price": "201.36",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0594_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drawer 200kg-54x27e-fh75mm-blue standard",
"item_id": "gr0000001291001",
"material_number": "12679905",
"price": "201.36",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0594_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LISTA
Schuiflade 200kg-54x27E-FH75mm-grijs - Standaard uitvoering
ERIKS Artikelnr: 12679906
Catalogusartikelnr 1: 72.081.020
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "drawer 200kg-54x27e-fh75mm-grey standard",
"item_id": "gr0000001291346",
"material_number": "12679906",
"price": "201.36",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0594_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drawer 200kg-54x27e-fh75mm-grey standard",
"item_id": "gr0000001291346",
"material_number": "12679906",
"price": "201.36",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0594_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LISTA
Schuiflade 200kg-54x27E-FH100mm-blauw - Standaard uitvoering
ERIKS Artikelnr: 12679907
Catalogusartikelnr 1: 72.082.010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "drawer 200kg-54x27e-fh100mm-blue standard",
"item_id": "gr0000001291031",
"material_number": "12679907",
"price": "209.47",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0594_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drawer 200kg-54x27e-fh100mm-blue standard",
"item_id": "gr0000001291031",
"material_number": "12679907",
"price": "209.47",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0594_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|