|
LISTA
Schuiflade 200kg-78x36E-FH75mm-blauw - Standaard uitvoering
ERIKS Artikelnr: 12679948
Catalogusartikelnr 1: 72.103.010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "drawer 200kg-78x36e-fh75mm-blue standard",
"item_id": "gr0000001290676",
"material_number": "12679948",
"price": "318.68",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0597_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drawer 200kg-78x36e-fh75mm-blue standard",
"item_id": "gr0000001290676",
"material_number": "12679948",
"price": "318.68",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0597_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LISTA
Schuiflade 200kg-78x36E-FH100mm-blauw - Standaard uitvoering
ERIKS Artikelnr: 12679950
Catalogusartikelnr 1: 72.104.010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "drawer 200kg-78x36e-fh100mm-blue standard",
"item_id": "gr0000001290812",
"material_number": "12679950",
"price": "325.31",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0597_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drawer 200kg-78x36e-fh100mm-blue standard",
"item_id": "gr0000001290812",
"material_number": "12679950",
"price": "325.31",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0597_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LISTA
Schuiflade 200kg-78x36E-FH150mm-blauw - Standaard uitvoering
ERIKS Artikelnr: 12679954
Catalogusartikelnr 1: 72.106.010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "drawer 200kg-78x36e-fh150mm-blue standard",
"item_id": "gr0000001291367",
"material_number": "12679954",
"price": "335.08",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0597_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drawer 200kg-78x36e-fh150mm-blue standard",
"item_id": "gr0000001291367",
"material_number": "12679954",
"price": "335.08",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0597_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
LISTA
Schuiflade 200kg-78x36E-FH200mm-blauw - Standaard uitvoering
ERIKS Artikelnr: 12679956
Catalogusartikelnr 1: 72.107.010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "drawer 200kg-78x36e-fh200mm-blue standard",
"item_id": "gr0000001290637",
"material_number": "12679956",
"price": "342.18",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0597_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drawer 200kg-78x36e-fh200mm-blue standard",
"item_id": "gr0000001290637",
"material_number": "12679956",
"price": "342.18",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0597_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
LISTA
Schuiflade 200kg-78x36E-FH250mm-blauw - Standaard uitvoering
ERIKS Artikelnr: 12679958
Catalogusartikelnr 1: 72.108.010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "drawer 200kg-78x36e-fh250mm-blue standard",
"item_id": "gr0000001291328",
"material_number": "12679958",
"price": "346.05",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0597_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drawer 200kg-78x36e-fh250mm-blue standard",
"item_id": "gr0000001291328",
"material_number": "12679958",
"price": "346.05",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0597_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|