|
LISTA
Schuiflade 75kg-36x27E-FH50mm-blauw - Standaard uitvoering
ERIKS Artikelnr: 12679833
Catalogusartikelnr 1: 72.042.010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "drawer 75kg-36x27e-fh50mm-blue standard",
"item_id": "gr0000001291135",
"material_number": "12679833",
"price": "117.13",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0603_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drawer 75kg-36x27e-fh50mm-blue standard",
"item_id": "gr0000001291135",
"material_number": "12679833",
"price": "117.13",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0603_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LISTA
Schuiflade 75kg-36x27E-FH100mm-blauw - Standaard uitvoering
ERIKS Artikelnr: 12679840
Catalogusartikelnr 1: 72.045.010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "drawer 75kg-36x27e-fh100mm-blue standard",
"item_id": "gr0000001290664",
"material_number": "12679840",
"price": "128.01",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0603_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drawer 75kg-36x27e-fh100mm-blue standard",
"item_id": "gr0000001290664",
"material_number": "12679840",
"price": "128.01",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0603_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LISTA
Schuiflade 75kg-36x27E-FH150mm-blauw - Standaard uitvoering
ERIKS Artikelnr: 12679849
Catalogusartikelnr 1: 72.049.010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "drawer 75kg-36x27e-fh150mm-blue standard",
"item_id": "gr0000001290696",
"material_number": "12679849",
"price": "143.06",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0603_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drawer 75kg-36x27e-fh150mm-blue standard",
"item_id": "gr0000001290696",
"material_number": "12679849",
"price": "143.06",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0603_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|