|
LISTA
Schuiflade 75kg-54x27E-FH50mm-blauw - Standaard uitvoering
ERIKS Artikelnr: 12679903
Catalogusartikelnr 1: 72.080.010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "drawer 75kg-54x27e-fh50mm-blue standard",
"item_id": "gr0000001290767",
"material_number": "12679903",
"price": "127.84",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0607_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drawer 75kg-54x27e-fh50mm-blue standard",
"item_id": "gr0000001290767",
"material_number": "12679903",
"price": "127.84",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0607_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LISTA
Schuiflade 75kg-54x27E-FH50mm-grijs - Standaard uitvoering
ERIKS Artikelnr: 12679904
Catalogusartikelnr 1: 72.080.020
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "drawer 75kg-54x27e-fh50mm-grey standard",
"item_id": "gr0000001291080",
"material_number": "12679904",
"price": "127.84",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0607_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drawer 75kg-54x27e-fh50mm-grey standard",
"item_id": "gr0000001291080",
"material_number": "12679904",
"price": "127.84",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0607_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|