|
Stellingbak 500 x 234 x 140 mm - blauw MRK 5214
ERIKS Artikelnr: 12442742
Catalogusartikelnr 1: 31001193
|
Prijs (Per stuk):
Verpakking per 6 stuk
|
{"addToCartPD":{
"item_name": "rack bin 500x234x140mm blue mrk 5214",
"item_id": "gr0000001049991",
"material_number": "12442742",
"price": "12.95",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"storage bins",
"item_category4": "pr_ec000620_0063_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rack bin 500x234x140mm blue mrk 5214",
"item_id": "gr0000001049991",
"material_number": "12442742",
"price": "12.95",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"storage bins",
"item_category4": "pr_ec000620_0063_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Stellingbak 400 x 234 x 90 mm - blauw MRK 4209
ERIKS Artikelnr: 12442739
Catalogusartikelnr 1: 31001189
|
Prijs (Per stuk):
Verpakking per 8 stuk
|
{"addToCartPD":{
"item_name": "rack bin 400x234x90mm blue mrk 4209",
"item_id": "gr0000001050031",
"material_number": "12442739",
"price": "6.89",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"storage bins",
"item_category4": "pr_ec000620_0063_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rack bin 400x234x90mm blue mrk 4209",
"item_id": "gr0000001050031",
"material_number": "12442739",
"price": "6.89",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"storage bins",
"item_category4": "pr_ec000620_0063_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Stellingbak 400 x 117 x 90 mm - blauw MRK 4109
ERIKS Artikelnr: 12442738
Catalogusartikelnr 1: 31001188
|
Prijs (Per stuk):
Verpakking per 16 stuk
|
{"addToCartPD":{
"item_name": "rack bin 400x117x90mm blue mrk 4109",
"item_id": "gr0000001050078",
"material_number": "12442738",
"price": "5.79",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"storage bins",
"item_category4": "pr_ec000620_0063_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rack bin 400x117x90mm blue mrk 4109",
"item_id": "gr0000001050078",
"material_number": "12442738",
"price": "5.79",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"storage bins",
"item_category4": "pr_ec000620_0063_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Stellingbak 500 x 117 x 90 mm - blauw MRK 5109
ERIKS Artikelnr: 12408135
Catalogusartikelnr 1: 31001191
|
Prijs (Per stuk):
Verpakking per 16 stuk
|
{"addToCartPD":{
"item_name": "rack bin 500x117x90mm blue mrk 5109",
"item_id": "gr0000001050086",
"material_number": "12408135",
"price": "7.01",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"storage bins",
"item_category4": "pr_ec000620_0063_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rack bin 500x117x90mm blue mrk 5109",
"item_id": "gr0000001050086",
"material_number": "12408135",
"price": "7.01",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"storage bins",
"item_category4": "pr_ec000620_0063_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Stellingbak 300 x 234 x 140 mm - blauw MRK 3214
ERIKS Artikelnr: 12442737
Catalogusartikelnr 1: 31001187
|
Prijs (Per stuk):
Verpakking per 6 stuk
|
{"addToCartPD":{
"item_name": "rack bin 300x234x140mm blue mrk 3214",
"item_id": "gr0000001050148",
"material_number": "12442737",
"price": "10.24",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"storage bins",
"item_category4": "pr_ec000620_0063_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rack bin 300x234x140mm blue mrk 3214",
"item_id": "gr0000001050148",
"material_number": "12442737",
"price": "10.24",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"storage bins",
"item_category4": "pr_ec000620_0063_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|