|
BRADY
Blauw 4500 Series, thermisch transfert printlint, R4500, Blauw, 60,00 mm (B) x 300,00 m (L)
ERIKS Artikelnr: 14677850
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "blue 4500 series thermal transfer printer ribbon, r4500, blue, 60,00 mm (w) x 300,00 m (l)",
"item_id": "g1579278074081336",
"material_number": "14677850",
"price": "235.73",
"item_brand": "brady",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"printers and accessories",
"item_category4": "pr1454935761753",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "blue 4500 series thermal transfer printer ribbon, r4500, blue, 60,00 mm (w) x 300,00 m (l)",
"item_id": "g1579278074081336",
"material_number": "14677850",
"price": "235.73",
"item_brand": "brady",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"printers and accessories",
"item_category4": "pr1454935761753",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BRADY
Rood 4500 Series, thermisch transfert printlint, R4500, Rood, 60,00 mm (B) x 300,00 m (L)
ERIKS Artikelnr: 14677851
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "red 4500 series thermal transfer printer ribbon, r4500, red, 60,00 mm (w) x 300,00 m (l)",
"item_id": "g1579278074081258",
"material_number": "14677851",
"price": "235.73",
"item_brand": "brady",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"printers and accessories",
"item_category4": "pr1454935761753",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "red 4500 series thermal transfer printer ribbon, r4500, red, 60,00 mm (w) x 300,00 m (l)",
"item_id": "g1579278074081258",
"material_number": "14677851",
"price": "235.73",
"item_brand": "brady",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"printers and accessories",
"item_category4": "pr1454935761753",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BRADY
Zilver 4500 Series, thermisch transfert printlint, R4500, Zilver, 83,00 mm (B) x 300,00 m (L)
ERIKS Artikelnr: 14677852
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "silver 4500 series thermal transfer printer ribbon, r4500, silver, 83,00 mm (w) x 300,00 m (l)",
"item_id": "g1579278074081107",
"material_number": "14677852",
"price": "322.8",
"item_brand": "brady",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"printers and accessories",
"item_category4": "pr1454935761753",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "silver 4500 series thermal transfer printer ribbon, r4500, silver, 83,00 mm (w) x 300,00 m (l)",
"item_id": "g1579278074081107",
"material_number": "14677852",
"price": "322.8",
"item_brand": "brady",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"printers and accessories",
"item_category4": "pr1454935761753",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BRADY
Zilver 4500 Series, thermisch transfert printlint, R4500-SV, Zilver, 56,00 mm (B) x 70,00 m (L)
ERIKS Artikelnr: 14681169
|
Prijs (Per pak):
|
{"addToCartPD":{
"item_name": "silver 4500 series thermal transfer printer ribbon, r4500-sv, silver, 56,00 mm (w) x 70,00 m (l)",
"item_id": "g1579278074082732",
"material_number": "14681169",
"price": "139.28",
"item_brand": "brady",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"printers and accessories",
"item_category4": "pr1454935761753",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "silver 4500 series thermal transfer printer ribbon, r4500-sv, silver, 56,00 mm (w) x 70,00 m (l)",
"item_id": "g1579278074082732",
"material_number": "14681169",
"price": "139.28",
"item_brand": "brady",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"printers and accessories",
"item_category4": "pr1454935761753",
"item_variant": "pk",
"index": "4",
"quantity": ""
}
}
|