|
DIN11024 borgveer enkel 2mm A2 /100
ERIKS Artikelnr: 11839123
Catalogusartikelnr 1: 310-02I
|
Prijs (Per stuk):
Verpakking per 100 stuk
|
{"addToCartPD":{
"item_name": "din11024 spring cotter single 2mm a2/100",
"item_id": "gr0000001186671",
"material_number": "11839123",
"price": "0.22",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"circlips and split pins",
"item_category3":"spring clips",
"item_category4": "pr_ec003020_0022_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "din11024 spring cotter single 2mm a2/100",
"item_id": "gr0000001186671",
"material_number": "11839123",
"price": "0.22",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"circlips and split pins",
"item_category3":"spring clips",
"item_category4": "pr_ec003020_0022_csc",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|