|
Din7991 rvs a2 unc 1/2-13 x 1'1/2
ERIKS Artikelnr: 12137385
|
Log in om prijzen te zien
Verpakking per 50 stuk
|
{"itemTrackPD":{
"item_name": "din7991 rvs a2 unc 1/2-13 x 1'1/2",
"item_id": "g1579278053342303",
"material_number": "12137385",
"price": "0",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"bolts",
"item_category3":"socket head cap screws",
"item_category4": "pr1579278055185072",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Din7991 rvs a2 unc 5/16 x 1"
ERIKS Artikelnr: 12059004
|
Log in om prijzen te zien
Verpakking per 50 stuk
|
{"itemTrackPD":{
"item_name": "din7991 rvs a2 unc 5/16 x 1"",
"item_id": "g1579278053347529",
"material_number": "12059004",
"price": "0",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"bolts",
"item_category3":"socket head cap screws",
"item_category4": "pr1579278055185072",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Din7991 rvs a2 inox unc 3/8 x 3"
ERIKS Artikelnr: 12087737
|
Prijs (Per stuk):
Verpakking per 50 stuk
|
{"addToCartPD":{
"item_name": "din7991 rvs a2 inox unc 3/8 x 3"",
"item_id": "g1579278053348594",
"material_number": "12087737",
"price": "18.86",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"bolts",
"item_category3":"socket head cap screws",
"item_category4": "pr1579278055185072",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "din7991 rvs a2 inox unc 3/8 x 3"",
"item_id": "g1579278053348594",
"material_number": "12087737",
"price": "18.86",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"bolts",
"item_category3":"socket head cap screws",
"item_category4": "pr1579278055185072",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Din7991 rvs a2 inox unc 3/8 x 1"1/2
ERIKS Artikelnr: 12087739
|
Prijs (Per stuk):
Verpakking per 50 stuk
|
{"addToCartPD":{
"item_name": "din7991 rvs a2 inox unc 3/8 x 1"1/2",
"item_id": "g1579278053348664",
"material_number": "12087739",
"price": "2.42",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"bolts",
"item_category3":"socket head cap screws",
"item_category4": "pr1579278055185072",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "din7991 rvs a2 inox unc 3/8 x 1"1/2",
"item_id": "g1579278053348664",
"material_number": "12087739",
"price": "2.42",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"bolts",
"item_category3":"socket head cap screws",
"item_category4": "pr1579278055185072",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|