|
FISCHER
Balkklem TKL M 8
ERIKS Artikelnr: 23936277
Catalogusartikelnr 1: 79687
|
Prijs (Per stuk):
Verpakking per 50 stuk
|
{"addToCartPD":{
"item_name": "balkklem tkl m 8",
"item_id": "gr0000000768475",
"material_number": "23936277",
"price": "3.48",
"item_brand": "fischer",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000474_0001_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "balkklem tkl m 8",
"item_id": "gr0000000768475",
"material_number": "23936277",
"price": "3.48",
"item_brand": "fischer",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000474_0001_csc",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FISCHER
Sam.draagklem tkl l m8
ERIKS Artikelnr: 23935650
Catalogusartikelnr 1: 64055
|
Prijs (Per stuk):
Verpakking per 50 stuk
|
{"addToCartPD":{
"item_name": "sam.draagklem tkl l m8",
"item_id": "gr0000000793251",
"material_number": "23935650",
"price": "2.76",
"item_brand": "fischer",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000474_0001_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sam.draagklem tkl l m8",
"item_id": "gr0000000793251",
"material_number": "23935650",
"price": "2.76",
"item_brand": "fischer",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000474_0001_csc",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FISCHER
Balkklem TKL 11mm
ERIKS Artikelnr: 23936279
Catalogusartikelnr 1: 79689
|
Prijs (Per stuk):
Verpakking per 50 stuk
|
{"addToCartPD":{
"item_name": "balkklem tkl 11mm",
"item_id": "gr0000000788919",
"material_number": "23936279",
"price": "2.42",
"item_brand": "fischer",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000474_0001_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "balkklem tkl 11mm",
"item_id": "gr0000000788919",
"material_number": "23936279",
"price": "2.42",
"item_brand": "fischer",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000474_0001_csc",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FISCHER
Balkklem TKL M 12
ERIKS Artikelnr: 23934301
Catalogusartikelnr 1: 20949
|
Prijs (Per stuk):
Verpakking per 50 stuk
|
{"addToCartPD":{
"item_name": "balkklem tkl m 12",
"item_id": "gr0000000791552",
"material_number": "23934301",
"price": "5.6",
"item_brand": "fischer",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000474_0001_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "balkklem tkl m 12",
"item_id": "gr0000000791552",
"material_number": "23934301",
"price": "5.6",
"item_brand": "fischer",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000474_0001_csc",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|