|
Victorketting din5686 2,2mm verzinkt
ERIKS Artikelnr: 23503023
Catalogusartikelnr 1: 5686-25E
|
Prijs (Per meter):
Verpakking per 30 meter
|
{"addToCartPD":{
"item_name": "victorketting din5686 2,2mm verzinkt",
"item_id": "gr0000000791873",
"material_number": "23503023",
"price": "1.19",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000050_0004_csc",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "victorketting din5686 2,2mm verzinkt",
"item_id": "gr0000000791873",
"material_number": "23503023",
"price": "1.19",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000050_0004_csc",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
|
|
Victorketting din5686 2,8mm verzinkt
ERIKS Artikelnr: 23503027
Catalogusartikelnr 1: 5686-30E
|
Prijs (Per meter):
Verpakking per 30 meter
|
{"addToCartPD":{
"item_name": "victorketting din5686 2,8mm verzinkt",
"item_id": "gr0000000794116",
"material_number": "23503027",
"price": "1.66",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000050_0004_csc",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "victorketting din5686 2,8mm verzinkt",
"item_id": "gr0000000794116",
"material_number": "23503027",
"price": "1.66",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000050_0004_csc",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
|