|
Genovese ketting 3,0mm verzinkt
ERIKS Artikelnr: 23503012
Catalogusartikelnr 1: 5685A-03E
|
Prijs (Per meter):
Verpakking per 30 meter
|
{"addToCartPD":{
"item_name": "genovese ketting 3,0mm verzinkt",
"item_id": "gr0000000772231",
"material_number": "23503012",
"price": "1.97",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000050_0009_csc",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "genovese ketting 3,0mm verzinkt",
"item_id": "gr0000000772231",
"material_number": "23503012",
"price": "1.97",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000050_0009_csc",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
|
|
Genovese ketting 1,9mm 14x08mm verzinkt
ERIKS Artikelnr: 23503075
Catalogusartikelnr 1: 760-020E
|
Prijs (Per meter):
Verpakking per 50 meter
|
{"addToCartPD":{
"item_name": "genovese ketting 1,9mm 14x08mm verzinkt",
"item_id": "gr0000000785970",
"material_number": "23503075",
"price": "2.21",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000050_0009_csc",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "genovese ketting 1,9mm 14x08mm verzinkt",
"item_id": "gr0000000785970",
"material_number": "23503075",
"price": "2.21",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000050_0009_csc",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
|