|
ELESA
Bolknop Draaibaar Glanzend DIN319 M6 D=25MM Fenol duroplast
ERIKS Artikelnr: 23753778
Catalogusartikelnr 1: 23753778
Catalogusartikelnr. 2: 319.2-25-M6
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "ball knob revolving glossy din319 m6 d=25mm phenolic duroplast",
"item_id": "gr0000000770006",
"material_number": "23753778",
"price": "6.44",
"item_brand": "elesa",
"item_category":"fasteners",
"item_category2":"machine operating components (standard components)",
"item_category3":"ball knobs",
"item_category4": "pr_ec012078_0015_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ball knob revolving glossy din319 m6 d=25mm phenolic duroplast",
"item_id": "gr0000000770006",
"material_number": "23753778",
"price": "6.44",
"item_brand": "elesa",
"item_category":"fasteners",
"item_category2":"machine operating components (standard components)",
"item_category3":"ball knobs",
"item_category4": "pr_ec012078_0015_csc",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ELESA
Bolknop Draaibaar Glanzend DIN319 M8 D=32MM Fenol duroplast
ERIKS Artikelnr: 23753779
Catalogusartikelnr 1: 23753779
Catalogusartikelnr. 2: 319.2-32-M8
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "ball knob revolving glossy din319 m8 d=32mm phenolic duroplast",
"item_id": "gr0000000779453",
"material_number": "23753779",
"price": "7.24",
"item_brand": "elesa",
"item_category":"fasteners",
"item_category2":"machine operating components (standard components)",
"item_category3":"ball knobs",
"item_category4": "pr_ec012078_0015_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ball knob revolving glossy din319 m8 d=32mm phenolic duroplast",
"item_id": "gr0000000779453",
"material_number": "23753779",
"price": "7.24",
"item_brand": "elesa",
"item_category":"fasteners",
"item_category2":"machine operating components (standard components)",
"item_category3":"ball knobs",
"item_category4": "pr_ec012078_0015_csc",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ELESA
Bolknop Draaibaar Glanzend DIN319 M10 D=40MM Fenol duroplast
ERIKS Artikelnr: 23753780
Catalogusartikelnr 1: 23753780
Catalogusartikelnr. 2: 319.2-40-M10
|
Prijs (Per stuk):
Verpakking per 5 stuk
|
{"addToCartPD":{
"item_name": "ball knob revolving glossy din319 m10 d=40mm phenolic duroplast",
"item_id": "gr0000000785363",
"material_number": "23753780",
"price": "8.99",
"item_brand": "elesa",
"item_category":"fasteners",
"item_category2":"machine operating components (standard components)",
"item_category3":"ball knobs",
"item_category4": "pr_ec012078_0015_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ball knob revolving glossy din319 m10 d=40mm phenolic duroplast",
"item_id": "gr0000000785363",
"material_number": "23753780",
"price": "8.99",
"item_brand": "elesa",
"item_category":"fasteners",
"item_category2":"machine operating components (standard components)",
"item_category3":"ball knobs",
"item_category4": "pr_ec012078_0015_csc",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ELESA
Bolknop Draaibaar Glanzend DIN319 M12 D=50MM Fenol duroplast
ERIKS Artikelnr: 23753781
Catalogusartikelnr 1: 23753781
Catalogusartikelnr. 2: 319.2-50-M12
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "ball knob revolving glossy din319 m12 d=50mm phenolic duroplast",
"item_id": "gr0000000545528",
"material_number": "23753781",
"price": "11.98",
"item_brand": "elesa",
"item_category":"fasteners",
"item_category2":"machine operating components (standard components)",
"item_category3":"ball knobs",
"item_category4": "pr_ec012078_0015_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ball knob revolving glossy din319 m12 d=50mm phenolic duroplast",
"item_id": "gr0000000545528",
"material_number": "23753781",
"price": "11.98",
"item_brand": "elesa",
"item_category":"fasteners",
"item_category2":"machine operating components (standard components)",
"item_category3":"ball knobs",
"item_category4": "pr_ec012078_0015_csc",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|