|
FORMAT
Magneetband 30m blauw 30x0,6mm
ERIKS Artikelnr: 14052958
Catalogusartikelnr 1: 34960016
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "magnetic tape 30m blue 30x0.6mm",
"item_id": "g1579278039572287",
"material_number": "14052958",
"price": "109.67",
"item_brand": "format",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "magnetic tape 30m blue 30x0.6mm",
"item_id": "g1579278039572287",
"material_number": "14052958",
"price": "109.67",
"item_brand": "format",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226001",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Magneetband 30m blauw 40x0,6mm
ERIKS Artikelnr: 14052960
Catalogusartikelnr 1: 34960025
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "magnetic tape 30m blue 40x0.6mm",
"item_id": "g1579278039571988",
"material_number": "14052960",
"price": "142.72",
"item_brand": "format",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "magnetic tape 30m blue 40x0.6mm",
"item_id": "g1579278039571988",
"material_number": "14052960",
"price": "142.72",
"item_brand": "format",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226001",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Magneetband 30m wit 20x0,6mm
ERIKS Artikelnr: 14052953
Catalogusartikelnr 1: 34960001
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "magnetic tape 30m white 20x0.6mm",
"item_id": "g1579278039571966",
"material_number": "14052953",
"price": "61.59",
"item_brand": "format",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "magnetic tape 30m white 20x0.6mm",
"item_id": "g1579278039571966",
"material_number": "14052953",
"price": "61.59",
"item_brand": "format",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226001",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Magneetband 30m wit 30x0,6mm
ERIKS Artikelnr: 14052956
Catalogusartikelnr 1: 34960010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "magnetic tape 30m white 30x0.6mm",
"item_id": "g1579278039571931",
"material_number": "14052956",
"price": "88.62",
"item_brand": "format",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "magnetic tape 30m white 30x0.6mm",
"item_id": "g1579278039571931",
"material_number": "14052956",
"price": "88.62",
"item_brand": "format",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226001",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FORMAT
Magneetband 30m wit 40x0,6mm
ERIKS Artikelnr: 13616412
Catalogusartikelnr 1: 34960019
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "magnetic tape 30m white 40x0.6mm",
"item_id": "g1579278039565214",
"material_number": "13616412",
"price": "117.19",
"item_brand": "format",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "magnetic tape 30m white 40x0.6mm",
"item_id": "g1579278039565214",
"material_number": "13616412",
"price": "117.19",
"item_brand": "format",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226001",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
FORMAT
Magneetband 30m geel 20x0,6mm
ERIKS Artikelnr: 14052954
Catalogusartikelnr 1: 34960004
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "magnetic tape 30m yellow 20x0.6mm",
"item_id": "g1579278039571957",
"material_number": "14052954",
"price": "75.11",
"item_brand": "format",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "magnetic tape 30m yellow 20x0.6mm",
"item_id": "g1579278039571957",
"material_number": "14052954",
"price": "75.11",
"item_brand": "format",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226001",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|