|
FORMAT
Platte grijpermagneet 22mm met stift M4/rubber met stift M4/rubber
ERIKS Artikelnr: 14050862
Catalogusartikelnr 1: 34650022
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "magn. flat grippers 22mm with pin m4/neoprene",
"item_id": "g1579278039574766",
"material_number": "14050862",
"price": "5.98",
"item_brand": "format",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226021",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "magn. flat grippers 22mm with pin m4/neoprene",
"item_id": "g1579278039574766",
"material_number": "14050862",
"price": "5.98",
"item_brand": "format",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226021",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Platte grijpermagneet 43mm met stift M6/rubber met stift M6/rubber
ERIKS Artikelnr: 14050863
Catalogusartikelnr 1: 34650043
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "magn. flat grippers 43mm with pin m6/neoprene",
"item_id": "g1579278039574628",
"material_number": "14050863",
"price": "8.54",
"item_brand": "format",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226021",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "magn. flat grippers 43mm with pin m6/neoprene",
"item_id": "g1579278039574628",
"material_number": "14050863",
"price": "8.54",
"item_brand": "format",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226021",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Platte grijpermagneet 66mm met stift M8/rubber met stift M8/rubber
ERIKS Artikelnr: 14050864
Catalogusartikelnr 1: 34650066
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "magn. flat grippers 66mm with pin m8/neoprene",
"item_id": "g1579278039574714",
"material_number": "14050864",
"price": "14.56",
"item_brand": "format",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226021",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "magn. flat grippers 66mm with pin m8/neoprene",
"item_id": "g1579278039574714",
"material_number": "14050864",
"price": "14.56",
"item_brand": "format",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226021",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Platte grijpermagneet 88mm met stift M8/rubber met stift M8/rubber
ERIKS Artikelnr: 14050866
Catalogusartikelnr 1: 34650088
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "magn. flat grippers 88mm with pin m8/neoprene",
"item_id": "g1579278039574447",
"material_number": "14050866",
"price": "29.08",
"item_brand": "format",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226021",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "magn. flat grippers 88mm with pin m8/neoprene",
"item_id": "g1579278039574447",
"material_number": "14050866",
"price": "29.08",
"item_brand": "format",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226021",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|