|
STANLEY
Krammen type 7 - 10mm - artnr. 1-CT106T
ERIKS Artikelnr: 12144993
Catalogusartikelnr 1: 1-CT106T
|
Prijs (Per stuk):
Verpakking per 6 stuk
|
{"addToCartPD":{
"item_name": "1-ct106t krammen 10mm type 7 - 1000 stuks",
"item_id": "gr0000000812215",
"material_number": "12144993",
"price": "5.13",
"item_brand": "stanley",
"item_category":"fasteners",
"item_category2":"staples and nails",
"item_category3":"",
"item_category4": "pr_ec002364_0006_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "1-ct106t krammen 10mm type 7 - 1000 stuks",
"item_id": "gr0000000812215",
"material_number": "12144993",
"price": "5.13",
"item_brand": "stanley",
"item_category":"fasteners",
"item_category2":"staples and nails",
"item_category3":"",
"item_category4": "pr_ec002364_0006_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
STANLEY
Krammen type 7 - 12mm - artnr. 1-CT108T
ERIKS Artikelnr: 12144995
Catalogusartikelnr 1: 1-CT108T
|
Prijs (Per stuk):
Verpakking per 4 stuk
|
{"addToCartPD":{
"item_name": "1-ct108t krammen 12mm type 7 - 1000 stuks",
"item_id": "gr0000000778385",
"material_number": "12144995",
"price": "5.58",
"item_brand": "stanley",
"item_category":"fasteners",
"item_category2":"staples and nails",
"item_category3":"",
"item_category4": "pr_ec002364_0006_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "1-ct108t krammen 12mm type 7 - 1000 stuks",
"item_id": "gr0000000778385",
"material_number": "12144995",
"price": "5.58",
"item_brand": "stanley",
"item_category":"fasteners",
"item_category2":"staples and nails",
"item_category3":"",
"item_category4": "pr_ec002364_0006_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
STANLEY
Krammen type 7 - 14mm - artnr. 1-CT109T
ERIKS Artikelnr: 12144996
Catalogusartikelnr 1: 1-CT109T
|
Prijs (Per stuk):
Verpakking per 4 stuk
|
{"addToCartPD":{
"item_name": "1-ct109t krammen 14mm type 7 - 1000 stuks",
"item_id": "gr0000000784191",
"material_number": "12144996",
"price": "5.94",
"item_brand": "stanley",
"item_category":"fasteners",
"item_category2":"staples and nails",
"item_category3":"",
"item_category4": "pr_ec002364_0006_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "1-ct109t krammen 14mm type 7 - 1000 stuks",
"item_id": "gr0000000784191",
"material_number": "12144996",
"price": "5.94",
"item_brand": "stanley",
"item_category":"fasteners",
"item_category2":"staples and nails",
"item_category3":"",
"item_category4": "pr_ec002364_0006_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|