|
STANLEY
Nagels type J - 12mm - artnr. 1-SWK-BN050T
ERIKS Artikelnr: 12144792
Catalogusartikelnr 1: 1-SWK-BN050T
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "1-swk-bn050t nagels 12mm type j - 1000 stuks",
"item_id": "gr0000000792432",
"material_number": "12144792",
"price": "6.71",
"item_brand": "stanley",
"item_category":"fasteners",
"item_category2":"staples and nails",
"item_category3":"",
"item_category4": "pr_ec002364_0007_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "1-swk-bn050t nagels 12mm type j - 1000 stuks",
"item_id": "gr0000000792432",
"material_number": "12144792",
"price": "6.71",
"item_brand": "stanley",
"item_category":"fasteners",
"item_category2":"staples and nails",
"item_category3":"",
"item_category4": "pr_ec002364_0007_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
STANLEY
Nagels type J - 15mm - artnr. 1-SWK-BN0625T
ERIKS Artikelnr: 12144811
Catalogusartikelnr 1: 1-SWK-BN0625T
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "1-swk-bn0625t nagels 15mm type j - 1000 stuks",
"item_id": "gr0000000773846",
"material_number": "12144811",
"price": "7.16",
"item_brand": "stanley",
"item_category":"fasteners",
"item_category2":"staples and nails",
"item_category3":"",
"item_category4": "pr_ec002364_0007_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "1-swk-bn0625t nagels 15mm type j - 1000 stuks",
"item_id": "gr0000000773846",
"material_number": "12144811",
"price": "7.16",
"item_brand": "stanley",
"item_category":"fasteners",
"item_category2":"staples and nails",
"item_category3":"",
"item_category4": "pr_ec002364_0007_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
STANLEY
Nagels type J - 20mm - artnr. 1-SWKBN075T
ERIKS Artikelnr: 12145043
Catalogusartikelnr 1: 1-SWKBN075T
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "1-swkbn075t nagels 20mm type j - 1000 stuks",
"item_id": "gr0000000791157",
"material_number": "12145043",
"price": "7.61",
"item_brand": "stanley",
"item_category":"fasteners",
"item_category2":"staples and nails",
"item_category3":"",
"item_category4": "pr_ec002364_0007_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "1-swkbn075t nagels 20mm type j - 1000 stuks",
"item_id": "gr0000000791157",
"material_number": "12145043",
"price": "7.61",
"item_brand": "stanley",
"item_category":"fasteners",
"item_category2":"staples and nails",
"item_category3":"",
"item_category4": "pr_ec002364_0007_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
STANLEY
Nagels type J - 25mm - artnr. 1-SWKBN100T
ERIKS Artikelnr: 12145044
Catalogusartikelnr 1: 1-SWKBN100T
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "1-swkbn100t nagels 25mm type j - 1000 stuks",
"item_id": "gr0000000774105",
"material_number": "12145044",
"price": "8.06",
"item_brand": "stanley",
"item_category":"fasteners",
"item_category2":"staples and nails",
"item_category3":"",
"item_category4": "pr_ec002364_0007_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "1-swkbn100t nagels 25mm type j - 1000 stuks",
"item_id": "gr0000000774105",
"material_number": "12145044",
"price": "8.06",
"item_brand": "stanley",
"item_category":"fasteners",
"item_category2":"staples and nails",
"item_category3":"",
"item_category4": "pr_ec002364_0007_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
STANLEY
Nagels type J - 30mm - artnr. 1-SWKBN1187T
ERIKS Artikelnr: 12145063
Catalogusartikelnr 1: 1-SWKBN1187T
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "1-swkbn1187t nagels 30mm type j - 1000 stuks",
"item_id": "gr0000000770564",
"material_number": "12145063",
"price": "8.51",
"item_brand": "stanley",
"item_category":"fasteners",
"item_category2":"staples and nails",
"item_category3":"",
"item_category4": "pr_ec002364_0007_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "1-swkbn1187t nagels 30mm type j - 1000 stuks",
"item_id": "gr0000000770564",
"material_number": "12145063",
"price": "8.51",
"item_brand": "stanley",
"item_category":"fasteners",
"item_category2":"staples and nails",
"item_category3":"",
"item_category4": "pr_ec002364_0007_gge",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|