|
WILLBRANDT
Compensator type 46 geel, buitendraad 3/4" BSPT - DN20
ERIKS Artikelnr: 11256339
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "compensator type 46 yellow, male thread 3/4" bspt - dn20",
"item_id": "gr0000000584488",
"material_number": "11256339",
"price": "227.7",
"item_brand": "willbrandt",
"item_category":"compensators",
"item_category2":"rubber compensator",
"item_category3":"rubber compensator fuel",
"item_category4": "pr_ec010798_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compensator type 46 yellow, male thread 3/4" bspt - dn20",
"item_id": "gr0000000584488",
"material_number": "11256339",
"price": "227.7",
"item_brand": "willbrandt",
"item_category":"compensators",
"item_category2":"rubber compensator",
"item_category3":"rubber compensator fuel",
"item_category4": "pr_ec010798_0006",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
WILLBRANDT
Compensator type 46 geel, buitendraad 1" BSPT - DN25
ERIKS Artikelnr: 11256362
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "compensator type 46 yellow, male thread 1" bspt - dn25",
"item_id": "gr0000000585744",
"material_number": "11256362",
"price": "227.7",
"item_brand": "willbrandt",
"item_category":"compensators",
"item_category2":"rubber compensator",
"item_category3":"rubber compensator fuel",
"item_category4": "pr_ec010798_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compensator type 46 yellow, male thread 1" bspt - dn25",
"item_id": "gr0000000585744",
"material_number": "11256362",
"price": "227.7",
"item_brand": "willbrandt",
"item_category":"compensators",
"item_category2":"rubber compensator",
"item_category3":"rubber compensator fuel",
"item_category4": "pr_ec010798_0006",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
WILLBRANDT
Compensator type 46 geel, buitendraad 1.1/4" BSPT - DN32
ERIKS Artikelnr: 11256363
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "compensator type 46 yellow, male thread 1.1/4" bspt - dn32",
"item_id": "gr0000000581496",
"material_number": "11256363",
"price": "211.15",
"item_brand": "willbrandt",
"item_category":"compensators",
"item_category2":"rubber compensator",
"item_category3":"rubber compensator fuel",
"item_category4": "pr_ec010798_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compensator type 46 yellow, male thread 1.1/4" bspt - dn32",
"item_id": "gr0000000581496",
"material_number": "11256363",
"price": "211.15",
"item_brand": "willbrandt",
"item_category":"compensators",
"item_category2":"rubber compensator",
"item_category3":"rubber compensator fuel",
"item_category4": "pr_ec010798_0006",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
WILLBRANDT
Compensator type 46 geel, buitendraad 1.1/2" BSPT - DN40
ERIKS Artikelnr: 10040521
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "compensator type 46 yellow, male thread 1.1/2" bspt - dn40",
"item_id": "gr0000000583674",
"material_number": "10040521",
"price": "224.95",
"item_brand": "willbrandt",
"item_category":"compensators",
"item_category2":"rubber compensator",
"item_category3":"rubber compensator fuel",
"item_category4": "pr_ec010798_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compensator type 46 yellow, male thread 1.1/2" bspt - dn40",
"item_id": "gr0000000583674",
"material_number": "10040521",
"price": "224.95",
"item_brand": "willbrandt",
"item_category":"compensators",
"item_category2":"rubber compensator",
"item_category3":"rubber compensator fuel",
"item_category4": "pr_ec010798_0006",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
WILLBRANDT
Compensator type 46 geel, buitendraad 2" BSPT - DN50
ERIKS Artikelnr: 10040522
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "compensator type 46 yellow, male thread 2" bspt - dn50",
"item_id": "gr0000000579418",
"material_number": "10040522",
"price": "276.01",
"item_brand": "willbrandt",
"item_category":"compensators",
"item_category2":"rubber compensator",
"item_category3":"rubber compensator fuel",
"item_category4": "pr_ec010798_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compensator type 46 yellow, male thread 2" bspt - dn50",
"item_id": "gr0000000579418",
"material_number": "10040522",
"price": "276.01",
"item_brand": "willbrandt",
"item_category":"compensators",
"item_category2":"rubber compensator",
"item_category3":"rubber compensator fuel",
"item_category4": "pr_ec010798_0006",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|