|
WILLBRANDT
Compensator type 46 rood, binnendraad 3/4" BSPP - DN20
ERIKS Artikelnr: 11256272
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "compensator type 46 red, female thread 3/4" bspp - dn20",
"item_id": "gr0000000583981",
"material_number": "11256272",
"price": "190.44",
"item_brand": "willbrandt",
"item_category":"compensators",
"item_category2":"rubber compensator",
"item_category3":"rubber compensator water",
"item_category4": "pr_ec010798_0013",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compensator type 46 red, female thread 3/4" bspp - dn20",
"item_id": "gr0000000583981",
"material_number": "11256272",
"price": "190.44",
"item_brand": "willbrandt",
"item_category":"compensators",
"item_category2":"rubber compensator",
"item_category3":"rubber compensator water",
"item_category4": "pr_ec010798_0013",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
WILLBRANDT
Compensator type 46 rood, binnendraad 1" BSPP - DN25
ERIKS Artikelnr: 11256343
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "compensator type 46 red, female thread 1" bspp - dn25",
"item_id": "gr0000000581514",
"material_number": "11256343",
"price": "193.19",
"item_brand": "willbrandt",
"item_category":"compensators",
"item_category2":"rubber compensator",
"item_category3":"rubber compensator water",
"item_category4": "pr_ec010798_0013",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compensator type 46 red, female thread 1" bspp - dn25",
"item_id": "gr0000000581514",
"material_number": "11256343",
"price": "193.19",
"item_brand": "willbrandt",
"item_category":"compensators",
"item_category2":"rubber compensator",
"item_category3":"rubber compensator water",
"item_category4": "pr_ec010798_0013",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
WILLBRANDT
Compensator type 46 rood, binnendraad 1.1/4" BSPP - DN32
ERIKS Artikelnr: 11256344
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "compensator type 46 red, female thread 1.1/4" bspp - dn32",
"item_id": "gr0000000583409",
"material_number": "11256344",
"price": "183.53",
"item_brand": "willbrandt",
"item_category":"compensators",
"item_category2":"rubber compensator",
"item_category3":"rubber compensator water",
"item_category4": "pr_ec010798_0013",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compensator type 46 red, female thread 1.1/4" bspp - dn32",
"item_id": "gr0000000583409",
"material_number": "11256344",
"price": "183.53",
"item_brand": "willbrandt",
"item_category":"compensators",
"item_category2":"rubber compensator",
"item_category3":"rubber compensator water",
"item_category4": "pr_ec010798_0013",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
WILLBRANDT
Compensator type 46 rood, binnendraad 1.1/2" BSPP - DN40
ERIKS Artikelnr: 11256345
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "compensator type 46 red, female thread 1.1/2" bspp - dn40",
"item_id": "gr0000000578918",
"material_number": "11256345",
"price": "201.49",
"item_brand": "willbrandt",
"item_category":"compensators",
"item_category2":"rubber compensator",
"item_category3":"rubber compensator water",
"item_category4": "pr_ec010798_0013",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compensator type 46 red, female thread 1.1/2" bspp - dn40",
"item_id": "gr0000000578918",
"material_number": "11256345",
"price": "201.49",
"item_brand": "willbrandt",
"item_category":"compensators",
"item_category2":"rubber compensator",
"item_category3":"rubber compensator water",
"item_category4": "pr_ec010798_0013",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
WILLBRANDT
Compensator type 46 rood, binnendraad 2" BSPP - DN50
ERIKS Artikelnr: 11256346
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "compensator type 46 red, female thread 2" bspp - dn50",
"item_id": "gr0000000586555",
"material_number": "11256346",
"price": "247.02",
"item_brand": "willbrandt",
"item_category":"compensators",
"item_category2":"rubber compensator",
"item_category3":"rubber compensator water",
"item_category4": "pr_ec010798_0013",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compensator type 46 red, female thread 2" bspp - dn50",
"item_id": "gr0000000586555",
"material_number": "11256346",
"price": "247.02",
"item_brand": "willbrandt",
"item_category":"compensators",
"item_category2":"rubber compensator",
"item_category3":"rubber compensator water",
"item_category4": "pr_ec010798_0013",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|