|
WILLBRANDT
Compensator type 46 rood, buitendraad 3/4" BSPT - DN20
ERIKS Artikelnr: 11256267
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "compensator type 46 red, male thread 3/4" bspt - dn20",
"item_id": "gr0000000585368",
"material_number": "11256267",
"price": "215.28",
"item_brand": "willbrandt",
"item_category":"compensators",
"item_category2":"rubber compensator",
"item_category3":"rubber compensator water",
"item_category4": "pr_ec010798_0014",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compensator type 46 red, male thread 3/4" bspt - dn20",
"item_id": "gr0000000585368",
"material_number": "11256267",
"price": "215.28",
"item_brand": "willbrandt",
"item_category":"compensators",
"item_category2":"rubber compensator",
"item_category3":"rubber compensator water",
"item_category4": "pr_ec010798_0014",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
WILLBRANDT
Compensator type 46 rood, buitendraad 1" BSPT - DN25
ERIKS Artikelnr: 11256268
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "compensator type 46 red, male thread 1" bspt - dn25",
"item_id": "gr0000000580431",
"material_number": "11256268",
"price": "218.04",
"item_brand": "willbrandt",
"item_category":"compensators",
"item_category2":"rubber compensator",
"item_category3":"rubber compensator water",
"item_category4": "pr_ec010798_0014",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compensator type 46 red, male thread 1" bspt - dn25",
"item_id": "gr0000000580431",
"material_number": "11256268",
"price": "218.04",
"item_brand": "willbrandt",
"item_category":"compensators",
"item_category2":"rubber compensator",
"item_category3":"rubber compensator water",
"item_category4": "pr_ec010798_0014",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
WILLBRANDT
Compensator type 46 rood, buitendraad 1.1/4" BSPT - DN32
ERIKS Artikelnr: 11256269
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "compensator type 46 red, male thread 1.1/4" bspt - dn32",
"item_id": "gr0000000582740",
"material_number": "11256269",
"price": "195.96",
"item_brand": "willbrandt",
"item_category":"compensators",
"item_category2":"rubber compensator",
"item_category3":"rubber compensator water",
"item_category4": "pr_ec010798_0014",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compensator type 46 red, male thread 1.1/4" bspt - dn32",
"item_id": "gr0000000582740",
"material_number": "11256269",
"price": "195.96",
"item_brand": "willbrandt",
"item_category":"compensators",
"item_category2":"rubber compensator",
"item_category3":"rubber compensator water",
"item_category4": "pr_ec010798_0014",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
WILLBRANDT
Compensator type 46 rood, buitendraad 1.1/2" BSPT - DN40
ERIKS Artikelnr: 11256270
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "compensator type 46 red, male thread 1.1/2" bspt - dn40",
"item_id": "gr0000000587143",
"material_number": "11256270",
"price": "213.9",
"item_brand": "willbrandt",
"item_category":"compensators",
"item_category2":"rubber compensator",
"item_category3":"rubber compensator water",
"item_category4": "pr_ec010798_0014",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compensator type 46 red, male thread 1.1/2" bspt - dn40",
"item_id": "gr0000000587143",
"material_number": "11256270",
"price": "213.9",
"item_brand": "willbrandt",
"item_category":"compensators",
"item_category2":"rubber compensator",
"item_category3":"rubber compensator water",
"item_category4": "pr_ec010798_0014",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
WILLBRANDT
Compensator type 46 rood, buitendraad 2" BSPT - DN50
ERIKS Artikelnr: 11256271
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "compensator type 46 red, male thread 2" bspt - dn50",
"item_id": "gr0000000581597",
"material_number": "11256271",
"price": "260.82",
"item_brand": "willbrandt",
"item_category":"compensators",
"item_category2":"rubber compensator",
"item_category3":"rubber compensator water",
"item_category4": "pr_ec010798_0014",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compensator type 46 red, male thread 2" bspt - dn50",
"item_id": "gr0000000581597",
"material_number": "11256271",
"price": "260.82",
"item_brand": "willbrandt",
"item_category":"compensators",
"item_category2":"rubber compensator",
"item_category3":"rubber compensator water",
"item_category4": "pr_ec010798_0014",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|