|
BRADY
Kabelbandje geel (100st) 200x3.6mm
ERIKS Artikelnr: 13451056
|
Prijs (Per pak):
|
{"addToCartPD":{
"item_name": "cable tie nylon - yellow (100p) 200x3.6mm",
"item_id": "g1579278044208312",
"material_number": "13451056",
"price": "8.83",
"item_brand": "brady",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"cable ties",
"item_category4": "pr_ec000046_0010_jlr",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cable tie nylon - yellow (100p) 200x3.6mm",
"item_id": "g1579278044208312",
"material_number": "13451056",
"price": "8.83",
"item_brand": "brady",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"cable ties",
"item_category4": "pr_ec000046_0010_jlr",
"item_variant": "pk",
"index": "1",
"quantity": ""
}
}
|
|
BRADY
DELETE
ERIKS Artikelnr: 23589501
Catalogusartikelnr 1: 229959
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coloured nylon ties - yellow 3.60 mm x 205.00 mm",
"item_id": "gr0000000867092",
"material_number": "23589501",
"price": "6.12",
"item_brand": "brady",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"cable ties",
"item_category4": "pr_ec000046_0010_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coloured nylon ties - yellow 3.60 mm x 205.00 mm",
"item_id": "gr0000000867092",
"material_number": "23589501",
"price": "6.12",
"item_brand": "brady",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"cable ties",
"item_category4": "pr_ec000046_0010_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|