|
Krimpkous(slang) PE zwart lengte=5m 51/25,4
ERIKS Artikelnr: 11925951
|
Prijs (Per meter):
Verpakking per 5 meter
|
{"addToCartPD":{
"item_name": "heat-shrink tubing (hose) in pe black length=5m 51/25,4",
"item_id": "gr0000001058440",
"material_number": "11925951",
"price": "29.27",
"item_brand": "no brand",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"heat shrink tubing",
"item_category4": "pr_ec000217_0005_fw",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "heat-shrink tubing (hose) in pe black length=5m 51/25,4",
"item_id": "gr0000001058440",
"material_number": "11925951",
"price": "29.27",
"item_brand": "no brand",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"heat shrink tubing",
"item_category4": "pr_ec000217_0005_fw",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
|
|
Krimpkous(slang) PE vert lengte=1,2m 51/25,4
ERIKS Artikelnr: 11341013
|
Prijs (Per meter):
Verpakking per 0,01 meter
|
{"addToCartPD":{
"item_name": "heat-shrink tubing (hose) in pe green length=1,2m 51/25,4",
"item_id": "gr0000001058901",
"material_number": "11341013",
"price": "14.46",
"item_brand": "no brand",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"heat shrink tubing",
"item_category4": "pr_ec000217_0005_fw",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "heat-shrink tubing (hose) in pe green length=1,2m 51/25,4",
"item_id": "gr0000001058901",
"material_number": "11341013",
"price": "14.46",
"item_brand": "no brand",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"heat shrink tubing",
"item_category4": "pr_ec000217_0005_fw",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
|
|
Krimpkous(slang) PE rood lengte=5m 38/19
ERIKS Artikelnr: 12381325
|
Prijs (Per meter):
Verpakking per 0,01 meter
|
{"addToCartPD":{
"item_name": "heat-shrink tubing (hose) in pe red length=5m 38/19",
"item_id": "gr0000001057993",
"material_number": "12381325",
"price": "11.02",
"item_brand": "no brand",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"heat shrink tubing",
"item_category4": "pr_ec000217_0005_fw",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "heat-shrink tubing (hose) in pe red length=5m 38/19",
"item_id": "gr0000001057993",
"material_number": "12381325",
"price": "11.02",
"item_brand": "no brand",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"heat shrink tubing",
"item_category4": "pr_ec000217_0005_fw",
"item_variant": "mtr",
"index": "3",
"quantity": ""
}
}
|
|
Krimpkous(slang) PE wit lengte=1,2m 51/25,4
ERIKS Artikelnr: 11340938
|
Prijs (Per meter):
Verpakking per 0,01 meter
|
{"addToCartPD":{
"item_name": "heat-shrink tubing (hose) in pe white length=1,2m 51/25,4",
"item_id": "gr0000001059070",
"material_number": "11340938",
"price": "34.43",
"item_brand": "no brand",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"heat shrink tubing",
"item_category4": "pr_ec000217_0005_fw",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "heat-shrink tubing (hose) in pe white length=1,2m 51/25,4",
"item_id": "gr0000001059070",
"material_number": "11340938",
"price": "34.43",
"item_brand": "no brand",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"heat shrink tubing",
"item_category4": "pr_ec000217_0005_fw",
"item_variant": "mtr",
"index": "4",
"quantity": ""
}
}
|
|
Krimpkous(slang) PE zwart (19-9.5)
ERIKS Artikelnr: 13602501
|
Prijs (Per meter):
Verpakking per 5 meter
|
{"addToCartPD":{
"item_name": "shrink tube(hose)pe black 1/2"(19-9.5)",
"item_id": "g1579278055971976",
"material_number": "13602501",
"price": "4.93",
"item_brand": "no brand",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"heat shrink tubing",
"item_category4": "pr_ec000217_0005_fw",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "shrink tube(hose)pe black 1/2"(19-9.5)",
"item_id": "g1579278055971976",
"material_number": "13602501",
"price": "4.93",
"item_brand": "no brand",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"heat shrink tubing",
"item_category4": "pr_ec000217_0005_fw",
"item_variant": "mtr",
"index": "5",
"quantity": ""
}
}
|
|
Krimpkous(slang) PE wit (25-12,7)
ERIKS Artikelnr: 13353072
|
Prijs (Per meter):
|
{"addToCartPD":{
"item_name": "krimpkous (slang) pe wit (25,4-12,7)",
"item_id": "g1579278055971929",
"material_number": "13353072",
"price": "9.37",
"item_brand": "no brand",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"heat shrink tubing",
"item_category4": "pr_ec000217_0005_fw",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "krimpkous (slang) pe wit (25,4-12,7)",
"item_id": "g1579278055971929",
"material_number": "13353072",
"price": "9.37",
"item_brand": "no brand",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"heat shrink tubing",
"item_category4": "pr_ec000217_0005_fw",
"item_variant": "mtr",
"index": "6",
"quantity": ""
}
}
|
|
Krimpkous(slang) PE grijs (19-9.5)
ERIKS Artikelnr: 13525650
|
Prijs (Per meter):
Verpakking per 5 meter
|
{"addToCartPD":{
"item_name": "shrink tube (hose) pe grey 1/2"(19-9.5)",
"item_id": "g1579278055971890",
"material_number": "13525650",
"price": "4.04",
"item_brand": "no brand",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"heat shrink tubing",
"item_category4": "pr_ec000217_0005_fw",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "shrink tube (hose) pe grey 1/2"(19-9.5)",
"item_id": "g1579278055971890",
"material_number": "13525650",
"price": "4.04",
"item_brand": "no brand",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"heat shrink tubing",
"item_category4": "pr_ec000217_0005_fw",
"item_variant": "mtr",
"index": "7",
"quantity": ""
}
}
|