|
ALTHOFF
Drieweg-verdeeldoos 10m H07RN-F 3G1,5
ERIKS Artikelnr: 14593650
Catalogusartikelnr 1: 90299110
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "triple socket ip44 10m h07rn-f3g1.5",
"item_id": "g1579278067985754",
"material_number": "14593650",
"price": "76.02",
"item_brand": "althoff",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217755",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "triple socket ip44 10m h07rn-f3g1.5",
"item_id": "g1579278067985754",
"material_number": "14593650",
"price": "76.02",
"item_brand": "althoff",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217755",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ALTHOFF
Drieweg-verdeeldoos 5m H07RN-F 3G1,5
ERIKS Artikelnr: 14593652
Catalogusartikelnr 1: 90299105
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "triple socket ip44 5m h07rn-f3g1.5",
"item_id": "g1579278067985871",
"material_number": "14593652",
"price": "60.61",
"item_brand": "althoff",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217755",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "triple socket ip44 5m h07rn-f3g1.5",
"item_id": "g1579278067985871",
"material_number": "14593652",
"price": "60.61",
"item_brand": "althoff",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217755",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|