|
BRENNENSTUHL
Kabelhaspel Garant IP44 25m H07RN-F 3G2, IP44
ERIKS Artikelnr: 23945101
Catalogusartikelnr 1: 1208444
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "cable reel garant 25m h07rn-f 3g2,5 ip44",
"item_id": "gr0000000899993",
"material_number": "23945101",
"price": "0",
"item_brand": "brennenstuhl",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr6080369570158335",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BRENNENSTUHL
Garant IP44 kabelhaspel 50m AT-N05V3V3-F 3G1,5
ERIKS Artikelnr: 13247864
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "cable reel garant 50m 3g1,5 at-n05v3v3-f",
"item_id": "gr5911133173997129",
"material_number": "13247864",
"price": "0",
"item_brand": "brennenstuhl",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr6080369570158335",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BRENNENSTUHL
Garant kabelhaspel IP44 25m AT-N05V3V3-F 3G1,5
ERIKS Artikelnr: 13247863
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "cable reel garant 25m 3g1,5 at-n05v3v3-f ip44",
"item_id": "gr5911133173997141",
"material_number": "13247863",
"price": "0",
"item_brand": "brennenstuhl",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr6080369570158335",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|