|
ALTHOFF
Verlengkabel 10m H07RN-F 3G1,5 VG kopp.
ERIKS Artikelnr: 14593619
Catalogusartikelnr 1: 90710100
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "extension cable ip44 10m h07rn-f3g1.5",
"item_id": "g1579278067987046",
"material_number": "14593619",
"price": "66.21",
"item_brand": "althoff",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217694",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extension cable ip44 10m h07rn-f3g1.5",
"item_id": "g1579278067987046",
"material_number": "14593619",
"price": "66.21",
"item_brand": "althoff",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217694",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ALTHOFF
Verlengkabel 25m H07RN-F 3G1,5 VG kopp.
ERIKS Artikelnr: 14593624
Catalogusartikelnr 1: 90710250
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "extension cable ip44 25m h07rn-f3g1.5",
"item_id": "g1579278067987203",
"material_number": "14593624",
"price": "108.56",
"item_brand": "althoff",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217694",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extension cable ip44 25m h07rn-f3g1.5",
"item_id": "g1579278067987203",
"material_number": "14593624",
"price": "108.56",
"item_brand": "althoff",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1000488936217694",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|