|
FORMAT
Hoofdlamp LED 350lm
ERIKS Artikelnr: 14056685
Catalogusartikelnr 1: 92470055
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "led head light 350lm 350lm",
"item_id": "g1579278039570695",
"material_number": "14056685",
"price": "33.78",
"item_brand": "format",
"item_category":"electrical components",
"item_category2":"torches and portable lighting",
"item_category3":"torches",
"item_category4": "pr1000488936224329",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "led head light 350lm 350lm",
"item_id": "g1579278039570695",
"material_number": "14056685",
"price": "33.78",
"item_brand": "format",
"item_category":"electrical components",
"item_category2":"torches and portable lighting",
"item_category3":"torches",
"item_category4": "pr1000488936224329",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Inklapb. zaklamp accu alu
ERIKS Artikelnr: 14568418
Catalogusartikelnr 1: 92470105
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "flash light battery alu",
"item_id": "g1579278067599197",
"material_number": "14568418",
"price": "45.94",
"item_brand": "format",
"item_category":"electrical components",
"item_category2":"torches and portable lighting",
"item_category3":"torches",
"item_category4": "pr1000488936224329",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flash light battery alu",
"item_id": "g1579278067599197",
"material_number": "14568418",
"price": "45.94",
"item_brand": "format",
"item_category":"electrical components",
"item_category2":"torches and portable lighting",
"item_category3":"torches",
"item_category4": "pr1000488936224329",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
LED accu-handlamp alu 500lumen
ERIKS Artikelnr: 14568782
Catalogusartikelnr 1: 92470090
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "led batt hand lamp alu 500 lumen",
"item_id": "g1579278067599180",
"material_number": "14568782",
"price": "35.79",
"item_brand": "format",
"item_category":"electrical components",
"item_category2":"torches and portable lighting",
"item_category3":"torches",
"item_category4": "pr1000488936224329",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "led batt hand lamp alu 500 lumen",
"item_id": "g1579278067599180",
"material_number": "14568782",
"price": "35.79",
"item_brand": "format",
"item_category":"electrical components",
"item_category2":"torches and portable lighting",
"item_category3":"torches",
"item_category4": "pr1000488936224329",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Stiftlamp Mini LED met toebehoren 80lm
ERIKS Artikelnr: 14572506
Catalogusartikelnr 1: 92470040
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "led mini pen light with accessories 80lm",
"item_id": "g1579278067598151",
"material_number": "14572506",
"price": "32.67",
"item_brand": "format",
"item_category":"electrical components",
"item_category2":"torches and portable lighting",
"item_category3":"torches",
"item_category4": "pr1000488936224329",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "led mini pen light with accessories 80lm",
"item_id": "g1579278067598151",
"material_number": "14572506",
"price": "32.67",
"item_brand": "format",
"item_category":"electrical components",
"item_category2":"torches and portable lighting",
"item_category3":"torches",
"item_category4": "pr1000488936224329",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FORMAT
Handlamp accu LED alum. 200lm
ERIKS Artikelnr: 14568274
Catalogusartikelnr 1: 92470075
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "rech. led hand lamp alu. 200lm",
"item_id": "g1579278067600088",
"material_number": "14568274",
"price": "36.55",
"item_brand": "format",
"item_category":"electrical components",
"item_category2":"torches and portable lighting",
"item_category3":"torches",
"item_category4": "pr1000488936224329",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rech. led hand lamp alu. 200lm",
"item_id": "g1579278067600088",
"material_number": "14568274",
"price": "36.55",
"item_brand": "format",
"item_category":"electrical components",
"item_category2":"torches and portable lighting",
"item_category3":"torches",
"item_category4": "pr1000488936224329",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
FORMAT
Handlamp accu LED alum. 380lm
ERIKS Artikelnr: 14568275
Catalogusartikelnr 1: 92470080
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "rech. led hand lamp alu. 380lm",
"item_id": "g1579278067600145",
"material_number": "14568275",
"price": "45.09",
"item_brand": "format",
"item_category":"electrical components",
"item_category2":"torches and portable lighting",
"item_category3":"torches",
"item_category4": "pr1000488936224329",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rech. led hand lamp alu. 380lm",
"item_id": "g1579278067600145",
"material_number": "14568275",
"price": "45.09",
"item_brand": "format",
"item_category":"electrical components",
"item_category2":"torches and portable lighting",
"item_category3":"torches",
"item_category4": "pr1000488936224329",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
FORMAT
Zaklamp 250
ERIKS Artikelnr: 14572804
Catalogusartikelnr 1: 92470125
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "torch 250",
"item_id": "g1579278067599491",
"material_number": "14572804",
"price": "37.87",
"item_brand": "format",
"item_category":"electrical components",
"item_category2":"torches and portable lighting",
"item_category3":"torches",
"item_category4": "pr1000488936224329",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "torch 250",
"item_id": "g1579278067599491",
"material_number": "14572804",
"price": "37.87",
"item_brand": "format",
"item_category":"electrical components",
"item_category2":"torches and portable lighting",
"item_category3":"torches",
"item_category4": "pr1000488936224329",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
FORMAT
Zaklamp 600
ERIKS Artikelnr: 14572805
Catalogusartikelnr 1: 92470130
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "torch 600",
"item_id": "g1579278067599572",
"material_number": "14572805",
"price": "45.96",
"item_brand": "format",
"item_category":"electrical components",
"item_category2":"torches and portable lighting",
"item_category3":"torches",
"item_category4": "pr1000488936224329",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "torch 600",
"item_id": "g1579278067599572",
"material_number": "14572805",
"price": "45.96",
"item_brand": "format",
"item_category":"electrical components",
"item_category2":"torches and portable lighting",
"item_category3":"torches",
"item_category4": "pr1000488936224329",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|