|
Kaarsfilter element PP 0.001mm 9.3/4"
ERIKS Artikelnr: 10090072
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "cartridge filter element pp 0.001mm 9.3/4"",
"item_id": "gr0000000565812",
"material_number": "10090072",
"price": "0",
"item_brand": "no brand",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010151_0042_mvd",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Kaarsfilter element PP 0.005mm 9.3/4"
ERIKS Artikelnr: 10058718
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cartridge filter element pp 0.005mm 9.3/4"",
"item_id": "gr0000000562969",
"material_number": "10058718",
"price": "11.14",
"item_brand": "no brand",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010151_0042_mvd",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cartridge filter element pp 0.005mm 9.3/4"",
"item_id": "gr0000000562969",
"material_number": "10058718",
"price": "11.14",
"item_brand": "no brand",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010151_0042_mvd",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Kaarsfilter element PP 0.01mm 9.3/4"
ERIKS Artikelnr: 10058719
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cartridge filter element pp 0.01mm 9.3/4"",
"item_id": "gr0000000564508",
"material_number": "10058719",
"price": "11.9",
"item_brand": "no brand",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010151_0042_mvd",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cartridge filter element pp 0.01mm 9.3/4"",
"item_id": "gr0000000564508",
"material_number": "10058719",
"price": "11.9",
"item_brand": "no brand",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010151_0042_mvd",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Kaarsfilter element PP 0.05mm 9.3/4"
ERIKS Artikelnr: 10058721
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cartridge filter element pp 0.05mm 9.3/4"",
"item_id": "gr0000000565245",
"material_number": "10058721",
"price": "11.48",
"item_brand": "no brand",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010151_0042_mvd",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cartridge filter element pp 0.05mm 9.3/4"",
"item_id": "gr0000000565245",
"material_number": "10058721",
"price": "11.48",
"item_brand": "no brand",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010151_0042_mvd",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Kaarsfilter element PP 0.1mm 9.3/4"
ERIKS Artikelnr: 10058722
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "cartridge filter element pp 0.1mm 9.3/4"",
"item_id": "gr0000000562858",
"material_number": "10058722",
"price": "0",
"item_brand": "no brand",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010151_0042_mvd",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|