|
GF
Y-filter Serie: 305 PVC-U/EPDM PN10 Lijmeind 25mm
ERIKS Artikelnr: 11342894
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "y-filter series: 305 pvc-u/epdm pn10 glued end 25mm",
"item_id": "gr0000001198326",
"material_number": "11342894",
"price": "63.28",
"item_brand": "gf",
"item_category":"filtration",
"item_category2":"filters for liquid",
"item_category3":"y-filters",
"item_category4": "pr_ec010151_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "y-filter series: 305 pvc-u/epdm pn10 glued end 25mm",
"item_id": "gr0000001198326",
"material_number": "11342894",
"price": "63.28",
"item_brand": "gf",
"item_category":"filtration",
"item_category2":"filters for liquid",
"item_category3":"y-filters",
"item_category4": "pr_ec010151_0001",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GF
Y-filter Serie: 305 PVC-U/EPDM PN10 Lijmeind 32mm
ERIKS Artikelnr: 11420193
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "y-filter series: 305 pvc-u/epdm pn10 glued end 32mm",
"item_id": "gr0000001197601",
"material_number": "11420193",
"price": "82.87",
"item_brand": "gf",
"item_category":"filtration",
"item_category2":"filters for liquid",
"item_category3":"y-filters",
"item_category4": "pr_ec010151_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "y-filter series: 305 pvc-u/epdm pn10 glued end 32mm",
"item_id": "gr0000001197601",
"material_number": "11420193",
"price": "82.87",
"item_brand": "gf",
"item_category":"filtration",
"item_category2":"filters for liquid",
"item_category3":"y-filters",
"item_category4": "pr_ec010151_0001",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GF
Y-filter Serie: 305 PVC-U/EPDM PN10 Lijmeind 40mm
ERIKS Artikelnr: 12086381
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "y-filter series: 305 pvc-u/epdm pn10 glued end 40mm",
"item_id": "gr0000001197684",
"material_number": "12086381",
"price": "110.47",
"item_brand": "gf",
"item_category":"filtration",
"item_category2":"filters for liquid",
"item_category3":"y-filters",
"item_category4": "pr_ec010151_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "y-filter series: 305 pvc-u/epdm pn10 glued end 40mm",
"item_id": "gr0000001197684",
"material_number": "12086381",
"price": "110.47",
"item_brand": "gf",
"item_category":"filtration",
"item_category2":"filters for liquid",
"item_category3":"y-filters",
"item_category4": "pr_ec010151_0001",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GF
Y-filter Serie: 305 PVC-U/EPDM PN10 Lijmeind 63mm
ERIKS Artikelnr: 11331491
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "y-filter series: 305 pvc-u/epdm pn10 glued end 63mm",
"item_id": "gr0000001197661",
"material_number": "11331491",
"price": "0",
"item_brand": "gf",
"item_category":"filtration",
"item_category2":"filters for liquid",
"item_category3":"y-filters",
"item_category4": "pr_ec010151_0001",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|