MAKITA
Set 2x accu BL1850B 18V 5Ah + snellader DC18RD in Mbox nr.3
ERIKS Artikelnr: 13025535
Catalogusartikelnr 1: 197629-2
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "set 2x battery bl1850b 18v 5ah + quick charger dc18rd in mbox no.3",
"item_id": "gr2536463466035756",
"material_number": "13025535",
"price": "309",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"batteries and accessories",
"item_category4": "pr3159400429576118",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "set 2x battery bl1850b 18v 5ah + quick charger dc18rd in mbox no.3",
"item_id": "gr2536463466035756",
"material_number": "13025535",
"price": "309",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"batteries and accessories",
"item_category4": "pr3159400429576118",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
MAKITA
Accu Twinpack BL1850B 18V 5,0Ah
ERIKS Artikelnr: 13025430
Catalogusartikelnr 1: 197288-2
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "battery twinpack bl1850b 18v 5,0ah",
"item_id": "gr2536463466035752",
"material_number": "13025430",
"price": "249",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"batteries and accessories",
"item_category4": "pr3159400429576118",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "battery twinpack bl1850b 18v 5,0ah",
"item_id": "gr2536463466035752",
"material_number": "13025430",
"price": "249",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"batteries and accessories",
"item_category4": "pr3159400429576118",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
MAKITA
Accu 197280-8 Li-ion 18 V 5,0 Ah
ERIKS Artikelnr: 13025530
Catalogusartikelnr 1: 197280-8
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "battery 197280-8 li 18 v 5,0 ah",
"item_id": "gr2536463466035755",
"material_number": "13025530",
"price": "95",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"batteries and accessories",
"item_category4": "pr3159400429576118",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "battery 197280-8 li 18 v 5,0 ah",
"item_id": "gr2536463466035755",
"material_number": "13025530",
"price": "95",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"batteries and accessories",
"item_category4": "pr3159400429576118",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}