|
BOSCH
Accuboorhamer GBH 18 V-EC Body
ERIKS Artikelnr: 12473312
Catalogusartikelnr 1: 0 611 904 003
Catalogusartikelnr. 2: 0611904003
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "rotary hammer gbh 18 v-ec body l-boxx (body) - l-boxx",
"item_id": "gr3766080261404594",
"material_number": "12473312",
"price": "0",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"drills and demolition hammers",
"item_category4": "pr1508089113198920",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOSCH
Boorhamer GBH 36 VF-LI Plus 2x 4,0 Ah
ERIKS Artikelnr: 12677205
Catalogusartikelnr 1: 0 611 907 002
Catalogusartikelnr. 2: 0611907002
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "rotary hammer gbh 36 vf-li plus 2x 4,0 ah",
"item_id": "gr0000001286013",
"material_number": "12677205",
"price": "877.39",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"drills and demolition hammers",
"item_category4": "pr1508089113198920",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rotary hammer gbh 36 vf-li plus 2x 4,0 ah",
"item_id": "gr0000001286013",
"material_number": "12677205",
"price": "877.39",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"drills and demolition hammers",
"item_category4": "pr1508089113198920",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOSCH
Boorhamer GBH 18V-26 Body - L-Boxx
ERIKS Artikelnr: 13311175
Catalogusartikelnr 1: 0 611 909 001
Catalogusartikelnr. 2: 0611909001
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "rotary hammer gbh 18v-26 body - l-boxx",
"item_id": "g1579278044132078",
"material_number": "13311175",
"price": "347.47",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"drills and demolition hammers",
"item_category4": "pr1508089113198920",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rotary hammer gbh 18v-26 body - l-boxx",
"item_id": "g1579278044132078",
"material_number": "13311175",
"price": "347.47",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"drills and demolition hammers",
"item_category4": "pr1508089113198920",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BOSCH
Accu boorhamer GBH 18V-26F 0 611 910 001
ERIKS Artikelnr: 14006965
Catalogusartikelnr 1: 0611910001
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "accu rotary hammer gbh 18v-26f 0 611 910 001",
"item_id": "g1579278047113851",
"material_number": "14006965",
"price": "367.63",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"drills and demolition hammers",
"item_category4": "pr1508089113198920",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "accu rotary hammer gbh 18v-26f 0 611 910 001",
"item_id": "g1579278047113851",
"material_number": "14006965",
"price": "367.63",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"drills and demolition hammers",
"item_category4": "pr1508089113198920",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BOSCH
Accu-boorhamer GBH 18V-26 F - 2 x 6,0 Ah
ERIKS Artikelnr: 13311696
Catalogusartikelnr 1: 0 611 910 003
Catalogusartikelnr. 2: 0611910003
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "cordless hammer drill gbh 18v-26 f - 2 x 6,0 ah",
"item_id": "g397257739816752",
"material_number": "13311696",
"price": "0",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"drills and demolition hammers",
"item_category4": "pr1508089113198920",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
BOSCH
Accu-boorhamer GBH 18V-26 F - 2 x 6,0 Ah + L-BOXX 238 + GDE 18V-16
ERIKS Artikelnr: 13311695
Catalogusartikelnr 1: 0 611 910 004
Catalogusartikelnr. 2: 0611910004
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "cordless hammer drill gbh 18v-26 f - 2 x 6,0 ah + l-boxx 238 + gde 18v-16",
"item_id": "g397257739816754",
"material_number": "13311695",
"price": "0",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"drills and demolition hammers",
"item_category4": "pr1508089113198920",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
BOSCH
Accu-boorhamer GBH 18V-26 F - 2 x 6,0 Ah + GDE 18V-16
ERIKS Artikelnr: 13311697
Catalogusartikelnr 1: 0 611 910 005
Catalogusartikelnr. 2: 0611910005
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "cordless hammer drill gbh 18v-26 f - 2 x 6,0 ah + gde 18v-16",
"item_id": "g397257739816755",
"material_number": "13311697",
"price": "0",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"drills and demolition hammers",
"item_category4": "pr1508089113198920",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
BOSCH
Accu boorhamer GBH 18 V-LI Compact
ERIKS Artikelnr: 12605343
Catalogusartikelnr 1: 0 611 905 308
Catalogusartikelnr. 2: 0611905308
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "gbh 18 v-li compact battery rotary hammer",
"item_id": "gr0000001204077",
"material_number": "12605343",
"price": "412.75",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"drills and demolition hammers",
"item_category4": "pr1508089113198920",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gbh 18 v-li compact battery rotary hammer",
"item_id": "gr0000001204077",
"material_number": "12605343",
"price": "412.75",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"drills and demolition hammers",
"item_category4": "pr1508089113198920",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
BOSCH
Accuboorhamer GBH 36 V-LI Plus
ERIKS Artikelnr: 12677204
Catalogusartikelnr 1: 0 611 906 002
Catalogusartikelnr. 2: 0611906002
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "rotary hammer gbh 36 v-li plus 2 x 4,0ah charger al 3640 cv l-boxx",
"item_id": "gr0000001285970",
"material_number": "12677204",
"price": "846.67",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"drills and demolition hammers",
"item_category4": "pr1508089113198920",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rotary hammer gbh 36 v-li plus 2 x 4,0ah charger al 3640 cv l-boxx",
"item_id": "gr0000001285970",
"material_number": "12677204",
"price": "846.67",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"drills and demolition hammers",
"item_category4": "pr1508089113198920",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|