|
MAKITA
Slagschroevendraaier DTD154RTJ LXT 18V 175Nm - 1/4" 2 x 5,0Ah + DC18RC + Makpac
ERIKS Artikelnr: 13227550
Catalogusartikelnr 1: DTD154RTJ
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "impact wrench dtd154rtj lxt 18v 175nm - 1/4" 2 x 5,0ah + dc18rc + makpac",
"item_id": "g1579278046698628",
"material_number": "13227550",
"price": "449",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"combo set",
"item_category4": "pr1579278052590552",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "impact wrench dtd154rtj lxt 18v 175nm - 1/4" 2 x 5,0ah + dc18rc + makpac",
"item_id": "g1579278046698628",
"material_number": "13227550",
"price": "449",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"combo set",
"item_category4": "pr1579278052590552",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MAKITA
Slagschroevendraaier TD110DSAJ 10,8V 110Nm + 2x2,0Ah + DC10SA + Makpac
ERIKS Artikelnr: 13207442
Catalogusartikelnr 1: TD110DSAJ
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "impact wrench td110dsaj 10,8v 110nm + 2x2,0ah + dc10sa + makpac",
"item_id": "g1579278047113828",
"material_number": "13207442",
"price": "185",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"combo set",
"item_category4": "pr1579278052590552",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "impact wrench td110dsaj 10,8v 110nm + 2x2,0ah + dc10sa + makpac",
"item_id": "g1579278047113828",
"material_number": "13207442",
"price": "185",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"combo set",
"item_category4": "pr1579278052590552",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
MAKITA
Slagschroevendraaier TD110DSMJ 10,8V 110Nm + 2x4,0Ah + DC10SA + Makpac
ERIKS Artikelnr: 13207443
Catalogusartikelnr 1: TD110DSMJ
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "impact wrench td110dsmj 10,8v 110nm + 2x4,0ah + dc10sa + makpac",
"item_id": "g1579278047113889",
"material_number": "13207443",
"price": "245",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"combo set",
"item_category4": "pr1579278052590552",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "impact wrench td110dsmj 10,8v 110nm + 2x4,0ah + dc10sa + makpac",
"item_id": "g1579278047113889",
"material_number": "13207443",
"price": "245",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"combo set",
"item_category4": "pr1579278052590552",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
MAKITA
Slagschroevendraaier DTD153RTJ 18V 170Nm 1/4" 2 x 5,0Ah + DC18RC + Makpac
ERIKS Artikelnr: 13207434
Catalogusartikelnr 1: DTD153RTJ
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "impact wrench dtd153rtj 18v 170nm 1/4" 2 x 5,0ah + dc18rc + makpac",
"item_id": "g1579278047113991",
"material_number": "13207434",
"price": "399",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"combo set",
"item_category4": "pr1579278052590552",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "impact wrench dtd153rtj 18v 170nm 1/4" 2 x 5,0ah + dc18rc + makpac",
"item_id": "g1579278047113991",
"material_number": "13207434",
"price": "399",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"combo set",
"item_category4": "pr1579278052590552",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
MAKITA
Haakse Slagschroevendraaier DTL061ZJ Body LXT 18V
ERIKS Artikelnr: 13015805
Catalogusartikelnr 1: DTL061ZJ
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "angle impact wrench dtl061zj body lxt 18v",
"item_id": "g1579278047126752",
"material_number": "13015805",
"price": "239",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"combo set",
"item_category4": "pr1579278052590552",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "angle impact wrench dtl061zj body lxt 18v",
"item_id": "g1579278047126752",
"material_number": "13015805",
"price": "239",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"combo set",
"item_category4": "pr1579278052590552",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|