|
MAKITA
Accu boor-en schr.mach 10,8V 1,3Ax2 Li
ERIKS Artikelnr: 12156797
Catalogusartikelnr 1: DF330DWE
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "accu boor-en schr.mach 10,8v 1,3ax2 li",
"item_id": "gr0000000915755",
"material_number": "12156797",
"price": "0",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric screwdriver",
"item_category4": "pr249349394354915",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MAKITA
Boorschroevendraaier 14,4V - DDF343RYJ
ERIKS Artikelnr: 12995478
Catalogusartikelnr 1: DDF343RYJ
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "drill/screwdriver ddf343ryj 14,4v 2x1,5 ah - dc18rc - makpac",
"item_id": "gr864359864210377",
"material_number": "12995478",
"price": "209",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric screwdriver",
"item_category4": "pr249349394354915",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drill/screwdriver ddf343ryj 14,4v 2x1,5 ah - dc18rc - makpac",
"item_id": "gr864359864210377",
"material_number": "12995478",
"price": "209",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric screwdriver",
"item_category4": "pr249349394354915",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
MAKITA
Boor- en schroefmachine 18V DDF484RTJ
ERIKS Artikelnr: 13277915
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "drill/screwdriver ddf484rtj lxt 18v 2xbl1850 + 1xdc18rc + makpac",
"item_id": "g1722903727374615",
"material_number": "13277915",
"price": "379",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric screwdriver",
"item_category4": "pr249349394354915",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drill/screwdriver ddf484rtj lxt 18v 2xbl1850 + 1xdc18rc + makpac",
"item_id": "g1722903727374615",
"material_number": "13277915",
"price": "379",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric screwdriver",
"item_category4": "pr249349394354915",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
MAKITA
Boorschroevendraaier DF332DSAJ 10,8V 10mm - 2 x 2,0Ah + DC10SA + Makpac
ERIKS Artikelnr: 13228825
Catalogusartikelnr 1: DF332DSAJ
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "drill/screwdriver df332dsaj 10,8v 10mm - 2 x 2,0ah + dc10sa + makpac",
"item_id": "g1579278046014157",
"material_number": "13228825",
"price": "219",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric screwdriver",
"item_category4": "pr249349394354915",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drill/screwdriver df332dsaj 10,8v 10mm - 2 x 2,0ah + dc10sa + makpac",
"item_id": "g1579278046014157",
"material_number": "13228825",
"price": "219",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric screwdriver",
"item_category4": "pr249349394354915",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
MAKITA
Boorschroevendraaier DF032DSAJ 10,8V 1/4 Hex - 2 x 2,0Ah + DC10SA + Makpac
ERIKS Artikelnr: 13228823
Catalogusartikelnr 1: DF032DSAJ
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "drill/screwdriver df032dsaj 10,8v 1/4 hex - 2 x 2,0ah + dc10sa + makpac",
"item_id": "g1579278047129668",
"material_number": "13228823",
"price": "219",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric screwdriver",
"item_category4": "pr249349394354915",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drill/screwdriver df032dsaj 10,8v 1/4 hex - 2 x 2,0ah + dc10sa + makpac",
"item_id": "g1579278047129668",
"material_number": "13228823",
"price": "219",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric screwdriver",
"item_category4": "pr249349394354915",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
MAKITA
Boorschroevendraaier DDF470ZJ Body
ERIKS Artikelnr: 12668169
Catalogusartikelnr 1: DDF470ZJ
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "drill/screwdriver ddf470zj body",
"item_id": "g1579278047130561",
"material_number": "12668169",
"price": "149",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric screwdriver",
"item_category4": "pr249349394354915",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drill/screwdriver ddf470zj body",
"item_id": "g1579278047130561",
"material_number": "12668169",
"price": "149",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric screwdriver",
"item_category4": "pr249349394354915",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
MAKITA
Accu boormachine DDF486RTJ 18V
ERIKS Artikelnr: 14240681
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "drilling machine 18v ddf486rtj 18v",
"item_id": "g1579278047136448",
"material_number": "14240681",
"price": "0",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric screwdriver",
"item_category4": "pr249349394354915",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
MAKITA
12 V Max Boor-/schroefmachine 2,0 Ah accu (2 st), lader, in Mbox
ERIKS Artikelnr: 14175452
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "12 v max boor-/schroefmachine 2,0 ah accu (2 st), lader, in mbox",
"item_id": "g1579278047136856",
"material_number": "14175452",
"price": "179",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric screwdriver",
"item_category4": "pr249349394354915",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "12 v max boor-/schroefmachine 2,0 ah accu (2 st), lader, in mbox",
"item_id": "g1579278047136856",
"material_number": "14175452",
"price": "179",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric screwdriver",
"item_category4": "pr249349394354915",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
MAKITA
Boor Schroefmach. 18V DDF453SFE
ERIKS Artikelnr: 13277841
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "boor schroefmach. 18v ddf453sfe",
"item_id": "g1579278047139143",
"material_number": "13277841",
"price": "225",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric screwdriver",
"item_category4": "pr249349394354915",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "boor schroefmach. 18v ddf453sfe",
"item_id": "g1579278047139143",
"material_number": "13277841",
"price": "225",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric screwdriver",
"item_category4": "pr249349394354915",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|