|
HIKOKI
Accu boor-schroefmachine 14,4 V - DS14DJL
ERIKS Artikelnr: 12646580
Catalogusartikelnr 1: DS14DJL(WA)
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "drill/screwdriver ds14djl(wa) 14,4v 2 x 1,5 ah - slide",
"item_id": "gr0000001359754",
"material_number": "12646580",
"price": "146.45",
"item_brand": "hikoki",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric screwdriver",
"item_category4": "pr7617245016637055",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drill/screwdriver ds14djl(wa) 14,4v 2 x 1,5 ah - slide",
"item_id": "gr0000001359754",
"material_number": "12646580",
"price": "146.45",
"item_brand": "hikoki",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric screwdriver",
"item_category4": "pr7617245016637055",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
HIKOKI
Accu boor-schroevendraaier 18V - DS18DJL
ERIKS Artikelnr: 13175670
Catalogusartikelnr 1: DS18DJL(WQ)
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "drill/screwdriver ds18djl(wq) 18v 2 x 3,0 ah - hsc ii - hsp",
"item_id": "gr5068226142544489",
"material_number": "13175670",
"price": "214.34",
"item_brand": "hikoki",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric screwdriver",
"item_category4": "pr7617245016637055",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drill/screwdriver ds18djl(wq) 18v 2 x 3,0 ah - hsc ii - hsp",
"item_id": "gr5068226142544489",
"material_number": "13175670",
"price": "214.34",
"item_brand": "hikoki",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric screwdriver",
"item_category4": "pr7617245016637055",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|