|
MAKITA
Accu rechte slijper LXT 18V
ERIKS Artikelnr: 13033979
Catalogusartikelnr 1: DGD800RTJ
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "die grinder dgd800rtj",
"item_id": "gr864359864210360",
"material_number": "13033979",
"price": "0",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"angle grinders",
"item_category4": "pr454392412129255",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MAKITA
Stempelslijper 18V DGD800ZJ
ERIKS Artikelnr: 13500209
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "accu rechte slijper lxt 18v",
"item_id": "g3177418601182216",
"material_number": "13500209",
"price": "179",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"angle grinders",
"item_category4": "pr454392412129255",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "accu rechte slijper lxt 18v",
"item_id": "g3177418601182216",
"material_number": "13500209",
"price": "179",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"angle grinders",
"item_category4": "pr454392412129255",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|