|
BOSCH
Puntbeitel zeskantopname met 19-mm-opname 300 mm
ERIKS Artikelnr: 23939025
Catalogusartikelnr 1: 1 618 630 000
Catalogusartikelnr. 2: 1618630000
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pointed chisel, hex shank with 19-mm shank 300 mm",
"item_id": "g1579278047127502",
"material_number": "23939025",
"price": "20.84",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr1579278072985824",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pointed chisel, hex shank with 19-mm shank 300 mm",
"item_id": "g1579278047127502",
"material_number": "23939025",
"price": "20.84",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr1579278072985824",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOSCH
Puntbeitel zeskantopname met 19-mm-opname 400 mm
ERIKS Artikelnr: 23939026
Catalogusartikelnr 1: 1 618 630 001
Catalogusartikelnr. 2: 1618630001
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pointed chisel, hex shank with 19-mm shank 400 mm",
"item_id": "g1579278047127739",
"material_number": "23939026",
"price": "22.35",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr1579278072985824",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pointed chisel, hex shank with 19-mm shank 400 mm",
"item_id": "g1579278047127739",
"material_number": "23939026",
"price": "22.35",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr1579278072985824",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOSCH
Spadebeitel zeskantopname met 19-mm-opname 450 x 60 mm
ERIKS Artikelnr: 23939036
Catalogusartikelnr 1: 1 618 631 001
Catalogusartikelnr. 2: 1618631001
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "spade chisel, hex shank with 19-mm shank 450 x 60 mm",
"item_id": "g1579278047127556",
"material_number": "23939036",
"price": "54.71",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr1579278072985824",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spade chisel, hex shank with 19-mm shank 450 x 60 mm",
"item_id": "g1579278047127556",
"material_number": "23939036",
"price": "54.71",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr1579278072985824",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|