|
BOSCH
Hamerboor SDS-plus-5 8 x 100 x 165 mm
ERIKS Artikelnr: 23938841
Catalogusartikelnr 1: 1 618 596 173
Catalogusartikelnr. 2: 1618596173
|
Prijs (Per stuk):
Verpakking per 5 stuk
|
{"addToCartPD":{
"item_name": "sds-plus-5 hammer drill bits 8 x 100 x 165 mm",
"item_id": "gr0000000700967",
"material_number": "23938841",
"price": "4.68",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr_ec000945_0844_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sds-plus-5 hammer drill bits 8 x 100 x 165 mm",
"item_id": "gr0000000700967",
"material_number": "23938841",
"price": "4.68",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr_ec000945_0844_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOSCH
Hamerboor SDS-plus-5 10 x 200 x 265 mm
ERIKS Artikelnr: 23938846
Catalogusartikelnr 1: 1 618 596 178
Catalogusartikelnr. 2: 1618596178
|
Prijs (Per stuk):
Verpakking per 5 stuk
|
{"addToCartPD":{
"item_name": "sds-plus-5 hammer drill bits 10 x 200 x 265 mm",
"item_id": "gr0000000649636",
"material_number": "23938846",
"price": "8.35",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr_ec000945_0844_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sds-plus-5 hammer drill bits 10 x 200 x 265 mm",
"item_id": "gr0000000649636",
"material_number": "23938846",
"price": "8.35",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr_ec000945_0844_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOSCH
Hamerboor SDS-plus-5 12 x 200 x 265 mm
ERIKS Artikelnr: 23938850
Catalogusartikelnr 1: 1 618 596 182
Catalogusartikelnr. 2: 1618596182
|
Prijs (Per stuk):
Verpakking per 5 stuk
|
{"addToCartPD":{
"item_name": "sds-plus-5 hammer drill bits 12 x 200 x 265 mm",
"item_id": "gr0000000687385",
"material_number": "23938850",
"price": "9.49",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr_ec000945_0844_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sds-plus-5 hammer drill bits 12 x 200 x 265 mm",
"item_id": "gr0000000687385",
"material_number": "23938850",
"price": "9.49",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr_ec000945_0844_cpa",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BOSCH
Hamerboor SDS-plus-5 16 x 400 x 465 mm
ERIKS Artikelnr: 23938878
Catalogusartikelnr 1: 1 618 596 259
Catalogusartikelnr. 2: 1618596259
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sds-plus-5 hammer drill bits 16 x 400 x 465 mm",
"item_id": "gr0000000657702",
"material_number": "23938878",
"price": "27.31",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr_ec000945_0844_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sds-plus-5 hammer drill bits 16 x 400 x 465 mm",
"item_id": "gr0000000657702",
"material_number": "23938878",
"price": "27.31",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr_ec000945_0844_cpa",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BOSCH
Hamerboor SDS-plus-5 20 x 250 x 300 mm
ERIKS Artikelnr: 23938881
Catalogusartikelnr 1: 1 618 596 262
Catalogusartikelnr. 2: 1618596262
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sds-plus-5 hammer drill bits 20 x 250 x 300 mm",
"item_id": "gr0000000660703",
"material_number": "23938881",
"price": "32.03",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr_ec000945_0844_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sds-plus-5 hammer drill bits 20 x 250 x 300 mm",
"item_id": "gr0000000660703",
"material_number": "23938881",
"price": "32.03",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr_ec000945_0844_cpa",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|