|
BOSCH
SDS-max platte beitel 600mm
ERIKS Artikelnr: 23939003
Catalogusartikelnr 1: 1 618 600 203
Catalogusartikelnr. 2: 1618600203
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sds-maxflat chisel 600mm",
"item_id": "g1579278047127919",
"material_number": "23939003",
"price": "26.76",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr1000488936218893",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sds-maxflat chisel 600mm",
"item_id": "g1579278047127919",
"material_number": "23939003",
"price": "26.76",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr1000488936218893",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOSCH
SDS-max platte beitel RtecSharp 25x400mm
ERIKS Artikelnr: 12703902
Catalogusartikelnr 1: 2 608 690 124
Catalogusartikelnr. 2: 2608690124
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sds-maxflat chisel rtec sharp25x400mm",
"item_id": "g1579278047113460",
"material_number": "12703902",
"price": "26.65",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr1000488936218893",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sds-maxflat chisel rtec sharp25x400mm",
"item_id": "g1579278047113460",
"material_number": "12703902",
"price": "26.65",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr1000488936218893",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|